Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Safety Glasses, Black Lens, Black Frame, Full-Frame

  • Mfr # SB74WMD

  • Zoro # G007194495


product price: $9.15
/ea
Sold in multiples of 12 for $109.80

Key Features

Lens Color
Black
Frame Type
Full-Frame
Frame Color
Black
Lens Material
stainless steel
Frame Material
Nylon
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SB74WMD
Zoro #
G007194495
UPC #
-
Country of Origin
Taiwan, Province of China

Details

Item
Safety Glasses
Lens Color
Black
Frame Type
Full-Frame
Frame Color
Black
Lens Material
stainless steel
Frame Material
Nylon
Frame Style
Wraparound
Standards
ANSI Z87.1
Application
General Purpose
Arm Material
Polycarbonate
Meets High Impact Standard
High Impact Standard ANSI Z87+

Description

Safety Glasses,Trifecta Steel,Mesh, Lens Color Black, Frame Color Black, Frame Material Nylon, Standards ANSI Z87.1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.