Fire Extinguisher, 20 lb Capacity, Class ABC , UL Rating6A:120B:C , Monoammonium Phosphate

  • Mfr # B20M

  • Zoro # G0071998


product price:  $223.81
/ea
Free Shipping & Returns

Key Features

Cylinder Material
Steel
Extinguisher Capacity
20 lb
Extinguisher Class
ABC
UL Rating
6A:120B:C
Valve Material
Plated Brass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B20M
Zoro #
G0071998
UPC #
-
Country of Origin
Mexico

Dimensions

Cylinder Height
21-1/8 in
Manufacturer Warranty Length
6 yr
Cylinder Diameter
7-1/4 in

Details

Item
Fire Extinguisher
Cylinder Material
Steel
Extinguisher Capacity
20 lb
Extinguisher Class
ABC
UL Rating
6A:120B:C
Valve Material
Plated Brass
Extinguishing Agent Material Composition
Monoammonium Phosphate
Extinguishing Agent Type
Monoammonium Phosphate
Standards
UL Listed
Maximum Discharge Distance
20 ft
Discharge Time
28 sec
For Fire Type
Electrical Equipment, Gases, Liquids, Paper, Trash, Wood
Mount Type
Bracket
Hose Included
Yes
Disposable
No
Handle Material
Stainless steel
Pressure Type
Stored
Maximum Operating Temperature
120 Degrees F
Maximum Operating Pressure
195 psi
Charging
Rechargeable
Fill Type
Charged and Filled
Minimum Operating Temperature
-40 Degrees F
Included Mount Bracket
Wall Bracket
Features
Two-Piece Nameplates, Large Stainless Steel Loop Pull Pin with Tether, Multipurpose Agent Contains 90% M.A.P
Container Type
Cylinder
Includes Mounting Hardware
Yes
Market
Commercial, Industrial, Residential
Includes
Hose
For Environment
Commerical Applications, Industrial Applications
Cylinder Color
Red
For Location
Indoor/Outdoor

Description

Fire Extinguisher, Charging Rechargeable, Container Type Cylinder, Cylinder Color Red, Cylinder Diameter 7 1/4 in, Cylinder Height 21 1/8 in, Cylinder Material Steel, Discharge Time 28 sec, Extinguisher Capacity 20 lb, Extinguisher Class ABC, Extinguishing Agent Material Composition Monoammonium Phosphate, Extinguishing Agent Type Dry Chemical, Features Two-Piece Nameplates, Large Stainless Steel Loop Pull Pin with Tether, Multipurpose Agent Contains 90 Percent M.A.P

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products