Shop SMITH BEARING

Double Sealed Track Roller, Crowned, Alloy Steel, 5 in Dia, 2-3/4 in Wd, 1-3/4 in Bore Dia

  • Mfr # YR-5-XC
  • Zoro # G007200066

product price: 
$
535.99
/ea
Free Shipping & Returns

Key Features

Roller Type
Crowned
Face Design
Plain
Closure
Double Sealed
Bearing Material
Alloy Steel
Roller Diameter
5 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
YR-5-XC
Zoro #
G007200066
UPC #
-
Country of Origin
Multiple
Item
Track Roller
Roller Type
Crowned
Face Design
Plain
Closure
Double Sealed
Bearing Material
Alloy Steel
Rolling Element Rows
1
Roller Material
Alloy Steel
Bearing Type
Needle Roller
System of Measurement
Inch
Standards
AS 9100, ISO 9001
Load Direction
Radial
Features
Bearing Capacity of the CR Stud Type Series is Limited by the Moderately Sized Stud
Roller Head Type
Crowned
Duty Type
Standard
Minimum Temperature
-40 Degrees F
Maximum Temperature
250 Degrees F
Seal Material
Acetyl
Dynamic Radial Load Capacity
49,750 lbf
Bearing Material Grade
AISI 52100
Roller Material Grade
SAE 52100
Static Radial Load Capacity
136,000 lbf
Seal Type
Contact
Number of Rows
1
Series
YR
Bearing Lubrication
Relubricateable
Roller Style
Yoke

Description

Track Roller, Bore Diameter 1 3/4 in, Closure Double Sealed, Duty Type Standard, Overall Length 2 7/8 in, Roller Diameter 5 in, Roller Head Type Crowned, Roller Material Bearing Steel, Roller Width 2 3/4 in, Rolling Element Rows 1, Seal Type Contact, System of Measurement Inch, Bearing Material Alloy Steel, Bearing Material Grade AISI 52100, Bearing Type Needle Roller, Dynamic Radial Load Capacity 49,750 lbf

Ratings & reviews