Drywall Screw, #10 x 1-1/2 in, Steel, Flat Head Phillips Drive, 200 PK
Mfr # U31300.019.0150
Zoro # G0073249
product price:Â $5.69
/pk 200, $0.03/eaKey Features
Flat Head
Phillips Drive
Pointed Tip
Screw Size
#10
Drive Size
#2
Material
Steel
Finish
Black Phosphate
Application
Multi-Material
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
U31300.019.0150
Zoro #
G0073249
UPC #
-
Country of Origin
Multiple
Dimensions
Screw Size
#10
Fastener Length
1-1/2 in
Drive Size
#2
Head Dia.
8.40 to 9.00mm
Thread Length
Fully Threaded
Overall Length
1 1/2 in
Details
Head Type
Flat
Drive
Phillips
Material
Steel
Finish
Black Phosphate
Application
Multi-Material
Thread Style
Fully Threaded
Item
Drywall Screw
Interior/Exterior
Interior
System of Measurement
Inch
Thread Type
Coarse
Type
Drywall Screw
Pack Size
Small
Tip Type
Pointed
Point Type
Self Tapping
Description
Drywall Screw, Head Type Flat, Finish Phosphate, Material Steel, Drive Phillips, Screw Size #10, Fastener Length 1 1/2 in, Drive Size #2, Point Type Self Tapping, Pack Size Small, Tip Type Pointed, Application Drywall to Wood, Package Quantity 200
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.