Dish Wand Refill, Multicolored, PK3
Mfr # 562-3-SIOC
Zoro # G007352437
product price:Â $13.59
/pk 3, $4.53/eaKey Features
Length
6 1/8 in
Width
4 1/8 in
Material
Nylon
Thickness
1 in
Series
Scotch-Brite
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
562-3-SIOC
Zoro #
G007352437
UPC #
00068060462015
Country of Origin
China
Dimensions
Length
6 1/8 in
Width
4 1/8 in
Thickness
1 in
Overall Length
6 1/8 in
Overall Width
4 1/8 in
Overall Height
2 1/2 in
Details
Item
Dish Wand Brush Refill
Material
Nylon
Series
Scotch-Brite
Antimicrobial
No
Pad Color
Green/White
Resistance Properties
Non-Abrasive
Includes Handle
No
Product Type
Dish Wand Refill
Description
Dish Wand Brush Refill, Material Nylon, Product Type Dish Wand Refill, Overall Length 6 1/8 in, Overall Width 4 1/8 in, Overall Height 2 1/2 in, Thickness 1 in, Antimicrobial No, Handle Material Not Applicable, Handle Color Not Applicable, Pad Color Green/White, Series Scotch-Brite, Standards Not Applicable, Includes Handle No, Resistance Properties Non-Abrasive, Package Quantity 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.