80 pc. SHOCKWAVE Impact Duty Driver Bit Set

  • Mfr # 48-32-4094

  • Zoro # G007374033


original price:  $44.99 , new price: $39.97 , 11 percent off
new price:  $39.97
/ea

Key Features

Shank Size
1/4 in
Impact Rated
Impact Rated
Material
Alloy Steel
Includes
(1) 1/4 in Magnetic Nut Driver, (1) 3/8 in Magnetic Nut Driver, (1) 5/16 in Magnetic Nut Driver, (1) Hex 3mm 312 Power Groove Bit, (1) Hex 4mm 312 Power Groove Bit, (1) Hex 5mm 312 Power Groove Bit, (1) Hex Bit 11/8 in, (1) Hex Bit 1 3/16 in, (1) Hex Bit 1 3/32 in, (1) Hex Bit 1 5/32 in, (1) Hex Bit 1 in 7/64 in, (1) Hex Bit 1 9/64 in, (1) Insert 1/4 in Nut Driver, (1) Insert 3/8 in Nut Driver, (1) Insert 5/16 in Nut Driver, (1) P2/SQ2 Double Ended Bit, (1) P2/T25 Double Ended Bit, (1) Phillips Bit 1 in P1, (1) Phillips Bit 1 in PR2, (1) Phillips Bit 3 1/2 in P2, (1) Shockwave Compact Magnetic Bit Holder, (1) Slotted 1 in #10 Bit, (1) Square Bit 1 in SQ1, (1) Square Bit 1 in SQ3, (1) Square Bit 2 in SQ2, (1) Square Bit 2 in SQ3, (1) Square Bit 3 1/2 in SQ2, (1) TORX Bit 1 in T10, (1) TORX Bit 1 in T15, (1) TORX Bit 1 in T27, (1) TORX Bit 1 in T30, (1) TORX Bit 2 in T20, (1) TORX Bit 2 in T25, (2) Phillips Bit 1 in P3, (3) Phillips Bit 2 in P2, (3) Phillips Bit 2 in P3, (3) Square Bit 1 in SQ2, (3) TORX Bit 1 in T20, (4) Phillips Bit 1 in P2, (5) TORX Bit 1 in T25
Hex Shank Size
1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
48-32-4094
Zoro #
G007374033
UPC #
045242746996
Country of Origin
Taiwan, Province of China

Dimensions

Shank Size
1/4 in
Hex Shank Size
1/4 in
Bit Industry Size
PH1, PH2, PH3, PR2, SL10, SL8, S1, S2, S3, T10, T15, T20, T25, T27, T30

Details

Item
Driver Bit Set
Impact Rated
Impact Rated
Material
Alloy Steel
Number of Pieces
80 pc.
Includes
(1) 1/4 in Magnetic Nut Driver, (1) 3/8 in Magnetic Nut Driver, (1) 5/16 in Magnetic Nut Driver, (1) Hex 3mm 312 Power Groove Bit, (1) Hex 4mm 312 Power Groove Bit, (1) Hex 5mm 312 Power Groove Bit, (1) Hex Bit 11/8 in, (1) Hex Bit 1 3/16 in, (1) Hex Bit 1 3/32 in, (1) Hex Bit 1 5/32 in, (1) Hex Bit 1 in 7/64 in, (1) Hex Bit 1 9/64 in, (1) Insert 1/4 in Nut Driver, (1) Insert 3/8 in Nut Driver, (1) Insert 5/16 in Nut Driver, (1) P2/SQ2 Double Ended Bit, (1) P2/T25 Double Ended Bit, (1) Phillips Bit 1 in P1, (1) Phillips Bit 1 in PR2, (1) Phillips Bit 3 1/2 in P2, (1) Shockwave Compact Magnetic Bit Holder, (1) Slotted 1 in #10 Bit, (1) Square Bit 1 in SQ1, (1) Square Bit 1 in SQ3, (1) Square Bit 2 in SQ2, (1) Square Bit 2 in SQ3, (1) Square Bit 3 1/2 in SQ2, (1) TORX Bit 1 in T10, (1) TORX Bit 1 in T15, (1) TORX Bit 1 in T27, (1) TORX Bit 1 in T30, (1) TORX Bit 2 in T20, (1) TORX Bit 2 in T25, (2) Phillips Bit 1 in P3, (3) Phillips Bit 2 in P2, (3) Phillips Bit 2 in P3, (3) Square Bit 1 in SQ2, (3) TORX Bit 1 in T20, (4) Phillips Bit 1 in P2, (5) TORX Bit 1 in T25
Fastening Tool Item
Driver Bit Set
Fastening Tool Material
Alloy Steel
Application - Tools
Impact
No. of Pieces
80
Shank Shape
Hex
Driver Bits Included
(2) Double Ended Bits: P2/T25, P2/SQ2, (3) 3-1/2 in Power Bits: P2, SQ2, T25, (61) 1 in Insert Bits: (3) P1, (12) P2, (2) PR2, (3) P3, (2) SQ1, (6) SQ2, (2) SQ3, (2) T10, (2) T15, (5) T20, (8) T25, T27, (2) T30, SL#8, SL#10, Hex 3/32 in. Hex 7/64 in, Hex 1/8 in, Hex 9/64 in, Hex 5/32 in, Hex 3/16 in, Hex 3MM, Hex 4MM, Hex 5MM, (9) 2 in Power Bits: (2) P2, P3, (2) SQ2, SQ3, T20, (2) T25
For Modular Tool Storage System
PACKOUT(TM)
Product Type
Driver Bit Set
Number of Bit Holders Included
1
For Tool Type
Impact
Number of Sockets Included
1
Head Style
Hex, Phillips, Slotted, Square, Torx(R)
Series
SHOCKWAVE(TM)
Nutsetters Included
(3) 1-7/8 in Nut Drivers: 1/4 in, 3/8 in, 5/16 in
Number of Nutsetters Included
3
Number of Drill Bits Included
0
Number of Driver Bits Included
75
Drive Design
Combination
Set / Individual
Set

Description

The MILWAUKEE SHOCKWAVE Impact Duty 80PC Driver Bit Set is engineered to be the Most Durable, Best Fitting driver bits on the market. The WEAR GUARD TIP delivers increased wear resistance which protects the impact bit's fit over the life of the bit. The SHOCK ZONE is optimized for each tip type and length of driver bit in the set to absorb peak torque and prevent breaking. The driver bits have CUSTOM ALLOY76 for a customized steel and heat treatment per tip type to extend the life of the user's driver bits, providing up to 50X life versus other impact driver bits on the market. The Milwaukee SHOCKWAVE Impact Duty driver bits are built to provide users with extreme durability for the most demanding applications. The set is organized in a customizable accessory case designed for use in PACKOUT.


  • WEAR GUARD TIPTM protects fit over the life of the bit
  • Optimized SHOCK ZONETM absorbs peak torque and prevents breaking
  • CUSTOM ALLOY76TM Steel is engineered to extend bit life
  • Precise fit, custom machined tip prevents stripping and reduces wobble
  • SHOCK ZONESTM are optimized in both length and width across all tip types for best performance across tip types
  • Laser hardening at the tip creates an outer protective shield for improved wear resistance
  • Customized geometry and heat treatment per tip type for best performance across tip types
  • Up to 50X Life vs other impact bits
  • Laser etched size for easy identification
  • Includes SHOCKWAVE Impact DutyTM nut drivers with the most durable magnet for longer life in tough applications

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.