Shop PERFORMANCE TOOL
See all product information
Create Account
100 pc. Bit Set, Screwdriver Bits, Drill Bits, Magnetic Holder
- Mfr # W1389
- Zoro # G623310958
product price:Â
$
25.99
/ea
Key Features
Color
Blue
SAE or Metric
Both
Case Included
Yes
Bit Material
Steel
Single End/Double End
Single
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- W1389
- Zoro #
- G623310958
- UPC #
- 39564114892
- Country of Origin
- China
- Item
- Bit Set
- Color
- Blue
- SAE or Metric
- Both
- Case Included
- Yes
- Bit Material
- Steel
- Single End/Double End
- Single
Description
Use with screwdrivers, electric drills or socket wrenches. Includes bit adapters, magnetic bit holder, Y-style bits, couplers, Phillips, pozi, square, slotted, spanner, star, torque, tamper resistant star, hex triwing, clutch head and spline bits. Includes most bits you'll need around the house and garage.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.