Cylindrical, Inductive Proximity Sensor, 30 mm Dia., Stainless Steel, 2 m, Bare Wire, 3 Wires, Unshielded

  • Mfr # E57G-30UNN15-C2

  • Zoro # G0076268


product price:  $76.55
/ea
Free Shipping & Returns

Key Features

Overall Diameter
30 mm
Proximity Sensing Method
Inductive
Body Material
Stainless Steel
Proximity Sensor Power Requirement
10 to 30V DC
Cable Length
2 m
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
E57G-30UNN15-C2
Zoro #
G0076268
UPC #
786685905341
Country of Origin
Mexico

Dimensions

Overall Diameter
30 mm
Cable Length
2 m
Length
67 mm
Width
5-1/4 in
Depth
6-1/4 in
Product Height
2 in
Product Length/Depth
6.25 in
Overall Height
68 mm

Details

Item
Proximity Sensor
Style
Cylindrical, Inductive
Proximity Sensing Method
Inductive
Body Material
Stainless Steel
Proximity Sensor Power Requirement
10 to 30V DC
Electrical Connection
Bare Wire
Output Circuit Type
NPN
Output Circuit Number of Wires
3
Sensing Face Shielding
Unshielded
Sensing Distance - Maximum
15 mm
AC Voltage Rating
Not Rated
DC Voltage Rating
10-30V DC
Output Circuit Contact Form
NO
Standards
UL Listed
Proximity Sensor Electrical Connection
2m Cable
Proximity Sensor Operating Frequency
500 Hz
IP Rating
IP67
Operating Temp. Range
-13 Degrees to 158 Degrees F
Description/Special Features
Proximity Switch
Max. Current Load
100mA
Features
360 Degree LED Indicator, Laser-Engraved Label, Short Circuit Protection
NEMA Enclosure Rating
4X
Load Current - Maximum
300 mA
Includes Indicator Lights
Indicator Lights Included
Operating Temperature - Maximum
158 Degrees F
Switching Frequency
500 Hz
Operating Temperature - Minimum
-13 Degrees F
Electrical Installation Type
Prewired Cable
Series
E57

Description

Inductive Cylindrical Proximity Sensor, Inductive, 30 mm, Proximity Sensor Power Requirement 10 to 30V DC, Unshielded, Proximity Sensor Operating Frequency 500 Hz, Proximity Sensor Output Circuit Type 3 Wire NPN, Max. Detecting Distance 15 mm, Proximity Sensor Electrical Connection 2m Cable, Output Mode NO, NEMA Rating 4X, IP Rating IP67, Case Material Stainless Steel, Length 67 mm, Operating Temp. Range -13 Degrees to 158 Degrees F, Max. Current Load 100mA

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.