Shop LOVIBOND
See all product information
Create Account
Water Testing Solution, 500 mL, 500PK
Mfr # T-CAL TURBIDITY STANDARD, 1.0 NTU
Zoro # G007713849
product price:Â
$
135.99
/pk 500, $0.27/ea
Free Shipping & Returns
Key Features
For Use With
Turbidimeter
Type
Turbidity
Range
10 pH
Container
500 mL
Sub-Category
Standard
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- T-CAL TURBIDITY STANDARD, 1.0 NTU
- Zoro #
- G007713849
- UPC #
- -
- Country of Origin
- United States
Details
- Item
- Water Testing Solution
- For Use With
- Turbidimeter
- Type
- Turbidity
- Range
- 10 pH
- Container
- 500 mL
- Sub-Category
- Standard
- Volume
- 500 mL
- Features
- Avoid Operator Liability Related to Improper Dilutions, Don't Worry about Product Degradation Due to Transportation and Environmental Storage Conditions, Save Time and Eliminate Errors-No Need for Dilution, Use Continually for upto 24 Months from Production
- Product Type
- Water Testing
- REMOVE - Previous PI Node
- Calibration Solutions
- Compatible Product Type
- Turbidimeter
Description
Water Testing Solution, Package Quantity 500
Restrictions
WARNING:
This product can expose you to chemicals including Formaldehyde (gas),
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.