Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Block, Carriage 24.7 mm H, Carriage 44mm W

  • Mfr # GNS-2000

  • Zoro # G007714440


product price: $96.15
/ea
Free Shipping & Returns

Key Features

Carriage Height
24.7 mm
Carriage Width
44 mm
Roller Material
Steel
Carriage Length
85.9 mm
Carriage Material
Aluminum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GNS-2000
Zoro #
G007714440
UPC #
-
Country of Origin
Switzerland

Dimensions

Carriage Height
24.7 mm
Carriage Width
44 mm
Carriage Length
85.9 mm
Size
20
For Rail Width
20 mm
Overall Height
30 mm
Carriage Mounting Hole Size
M5
Combined Carriage and Rail Height
30 mm
Manufacturer Size
20

Details

Item
Block
Roller Material
Steel
Carriage Material
Aluminum
Carriage Type
Ball
Bearing Type
Ball
Agency Compliance
DIN 645-1
Roller Type
Ball
Roller Finish
Hardened
For Use With
Alulin Profile Rails
Minimum Operating Temperature
0 Degrees C
System of Measurement
Metric
Dynamic Load Capacity
11,000 N
Series
Alulin Guide
Maximum Speed
2 mps
Maximum Operating Temperature
60 Degrees C
Compatible Rail Type
Profile
Operating Temperature - Minimum
32 Degrees F
Standards
DIN 645-1
Radial Load - Maximum
101 N
Operating Temperature - Maximum
140 Degrees F
Axial Load - Maximum
89 N
Bearing Retention
Bearings Retained
Speed - Maximum
2 mps

Description

Block, Carriage Height 24.7 mm, Carriage Length 85.9 mm, Carriage Width 44 mm, Carriage Material Aluminum, Roller Material Steel, Radial Load - Maximum 101 N, Axial Load - Maximum 89 N, Manufacturer Size 20, Dynamic Load Capacity 11,000 N, Carriage Type Ball, For Rail Width 20 mm, For Use With Alulin Profile Rails, Combined Carriage and Rail Height 30 mm, Series Alulin Guide, Operating Temperature - Maximum 140 Degrees F, Operating Temperature - Minimum 32 Degrees F, Standards DIN 645-1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.