Pump Motor, 4A Full Load, 9-1/2" Shaft L

  • Mfr # 2145039004GS

  • Zoro # G007844741


product price:  $492.99
/ea
Free Shipping & Returns

Key Features

Phase
Single
HP
1/3
Voltage
230V AC
Number of Wires
3
RPM Range
1,725-3,450
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
2145039004GS
Zoro #
G007844741
UPC #
-
Country of Origin
Mexico

Dimensions

Lead Length
4 ft
Height
10 1/4 in
Manufacturers Warranty Length
1 yr
Body Dia.
3.8 in
Shaft Length
9 1/2 in
Shaft Dia.
5/8 in
Length Less Shaft
8 3/4 in
Bolt Circle Dia.
2 7/8 in
Overall Length
8 3/4 in

Details

Item
Submersible Pump Motor
Phase
Single
HP
1/3
Voltage
230V AC
Number of Wires
3
RPM Range
1,725-3,450
Motor Service Factor
1.15
Motor Bearings
Kingsbury
Nameplate RPM
3,450
Overload Relay Required
No
Thrust Rating
300 lb
Motor Application
Pumps
Overload Relay Max. Amp Setting
12 A
Motor Sub Application
Water Wells
Diaphragm Type
Pressure Equalizing
Full Load Amps
4.0
Standards
ANSI/NSF 61
Shaft Material
Nitrile Rubber
Overload Relay Amp Setting
10.0 A
Motor Shaft Rotation
CCW
Starter Required
No
Max. Ambient Temp.
86 Degrees F
Hz
60 Hz
Motor Thermal Protection
Built-In Lightning Arrestor
Stator Type
Hermetically Sealed
Max. SF Amps
4.6
Motor Design
Capacitor-Start/Run
Motor Enclosure Design
Hermetically Sealed
Nominal Efficiency
50.5 %
Duty Cycle
Continuous
Motor Mounting Position
Vertical Shaft Up
Inverter Rated
No
Ins. Class
B
Part Winding Start Capable
No
Motor Shaft Design
Splined
Motor Frame Material
Stainless Steel
Motor Mounting Type
NEMA Pump Mounting
Weight
17 lb

Description

Submersible Pump Motor, Bearing Protection Not Applicable, Body Dia. 3.8 in, Bolt Circle Dia. 2 7/8 in, CC Number Not Applicable, Conduit Box Location Not Applicable, Conduit Box Position Not Applicable, Diaphragm Type Pressure Equalizing, Duty Cycle Continuous, Finish Not Applicable, Frame Not Applicable, Hz 60 Hz, Full Load Amps 4.0, Height 10 1/4 in, HP 1/3, Includes Not Applicable, Ins. Class B, Inverter Rated No, Inverter Rating Not Applicable, Lead Length 4 ft, Length Less Shaft 8 3/4 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.