Shop IFM

Single-Ended Cordset, 25 m L Cable

  • Mfr # EVT006

  • Zoro # G007877527


product price:  $47.79
/ea

Key Features

Product Type
Single Ended
End 1 Number of Pins
5
Wire Size
0.34 mm²
Cable Length
25 m
Cable Jacket Material
PVC
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
EVT006
Zoro #
G007877527
UPC #
-
Country of Origin
Poland

Dimensions

Wire Size
0.34 mm²
Cable Length
25 m

Details

Item
Cordset
Product Type
Single Ended
End 1 Number of Pins
5
Cable Jacket Material
PVC
Cable Jacket Color
Orange
IP Rating
IP65, IP67, IP68, IP69K
Max. Amps
4 A
Maximum Operating Temperature
212 Degrees F
Max. Voltage
250 V AC, 300 V DC
Features
For use in Sanitary and Wet Areas in the Food Industry, Mechanical End Stop to Protect the O-Ring from Destruction, Permanent, Reliable Sealing Even when Mounted without Tools, Vibration and Shock Resistant Thanks to Coupling Ring with Locking Mechanism, Wide Operating Temperature Range and High Protection Rating
Standards
CE, cULus, EAC, UKCA
Application
hygienic and wet areas in the food industry
End 2 Connection Type
Bare Wire
End 1 Connection Type
M12
End 1 Mounting Orientation
Angle
End 1 Number of Keyways
1
Minimum Operating Temperature
-13 Degrees F
Number of Wires
4
End 1 Gender
Female
Moulded-body material
PVC
Operating voltage [V]
< 250 AC / < 300 DC
Ambient temperature (moving) [°C]
5...100
Storage humidity [%]
10...100
Special feature
Free from silicone; Gold-plated contacts; Drag chain suitability
Material nut
stainless steel (1.4404 / 316L)
Sealing material
EPDM
Connection
Connector: 1 x M12, angled; coding: A; Moulded body: PVC, orange; Locking: stainless steel (1.4404 / 316L); Sealing: EPDM; Contacts: gold-plated; Tightening torque: 0.6...1.5 Nm
Protection class
II
Electrical connection
Cable: 25 m, PVC, orange, Ø 4.9 mm; 4 x 0.34 mm² (42 x Ø 0.1 mm )
Max. current load total [A]
4
Other climatic conditions for storage according to stated class
1K22/ DIN 60721-3-1
Storage temperature [°C]
-25...55
Ambient temperature [°C]
-25...100

Description

Single-Ended Cordset, End 1 Gender Female, End 1 Number of Pins 5, End 1 Connection Type M12, End 2 Gender Not Applicable, End 2 Thread Not Applicable, End 2 Connection Type Bare Wire, Cable Length 25 m, Cable Jacket Color Orange, Cable Jacket Material PVC, Max. Amps 4 A, Wire Size 0.34 sq mm, Maximum Operating Temperature 212 Degrees F, Minimum Operating Temperature -13 Degrees F, IP Rating IP65, IP67, IP68, IP69K, Standards CE, cULus, EAC, UKCA, Cable Type Round, End 1 Number of Keyways 1

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.