Shop VIEGA

Tee, SS, Press-fit 4", 4", FNPT 3/4"

  • Mfr # 98430

  • Zoro # G007950992


product price:  $966.99
/ea
Free Shipping & Returns

Key Features

Specific Fitting Shape
Tee
Application
Climate Control, Industrial, Marine
Thread Sealant Type
FKM
Includes Pre-Applied Thread Sealant
Pre-Applied Thread Sealant Included
Fitting Side A Pipe Size
4 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
98430
Zoro #
G007950992
UPC #
691514984308
Country of Origin
Germany

Dimensions

Fitting Side A Pipe Size
4 in
Fitting Side C Pipe Size
3/4 in
Fitting Side B Pipe Size
4 in
Overall Length
9 7/16 in
Fitting Side 3 Pipe Size
3/4 in
Fitting Side 2 Pipe Size
4 in
Fitting Side 1 Pipe Size
4 in

Details

Item
Crimp Tee Fitting
Specific Fitting Shape
Tee
Application
Climate Control, Industrial, Marine
Thread Sealant Type
FKM
Includes Pre-Applied Thread Sealant
Pre-Applied Thread Sealant Included
Fitting Material
Stainless Steel
Fitting Side B Connection Type
Press-Fit
Fitting Side A Connection Type
Press-Fit
Material Grade
316
Standards
ABS, DNV-GL, IAPMO Listed, ICC-ES, UL Listed
Fitting Side C Connection Type
FPT
Maximum Operating Pressure
200 psig
O-Ring Material
FKM
Fitting Side D Connection Type
FPT
Maximum Operating Temperature
250 Degrees F
For Media Type
Compressed Air, Gases
Fitting Side 1 Connection Type
Press-fit
Fitting Shape
Tee
Fitting Side 2 Connection Type
Press-fit
Operating Temperature - Maximum
250 Degrees F
Fitting Side 3 Connection Type
FNPT
Operating Pressure - Maximum
200 psi

Description

Crimp Tee Fitting, Application Climate Control, Industrial, Marine, Fitting Side A Connection Type Press-Fit, Fitting Side B Connection Type Press-Fit, Fitting Side C Connection Type FPT, Fitting Side D Connection Type FPT, Fitting Side A Copper Tube Size Not Applicable, Fitting Side B Copper Tube Size Not Applicable, Fitting Side C Copper Tube Size Not Applicable, Fitting Side D Copper Tube Size Not Applicable, Fitting Material Stainless Steel, Includes Center Stop Not Applicable

Restrictions

WARNING: This product can expose you to chemicals including Chromium (hexavalent compounds), which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.