Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Polymer Drawer Divider, Black, 13 in L, 9 3/16 in H

  • Mfr # 48-22-8040

  • Zoro # G007963510


product price: $19.97
/ea

Key Features

Overall Length
13 in
Overall Height
9 3/16 in
Overall Width
3 11/16 in
Material
Polymer
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48-22-8040
Zoro #
G007963510
UPC #
045242617883
Country of Origin
Israel

Dimensions

Overall Length
13 in
Overall Height
9 3/16 in
Overall Width
3 11/16 in
Divider Length
13 in
Divider Height
9 3/16 in
Overall Depth
13 in
Divider Width
3 11/16 in

Details

Material
Polymer
Color
Black
Item
Drawer Divider
For Use With
PACKOUT Crate
Compatible with Manufacturer Model No.
48-22-8440
Number of Pieces
1
Number of Dividers
1
Features
Impact-Resistant Body, Multi-Function Mounting Holes
Series
PACKOUT(TM)
Compatible with Product Type
Crates

Description

Divider for PACKOUT Crate enables you to fully customize their storage. Constructed with an impact-resistant body, this divider is built to withstand jobsite conditions. The PACKOUT Crate Divider has variously sized, multi-function mounting holes, allowing you to mount tools, accessories, and other jobsite needs. The Divider for PACKOUT Crate (48-22-8440) slides into the center of a crate, dividing the space in half and expanding the ways to customize storage. The PACKOUT modular storage system allows you to customize your storage system to keep tools and accessories organized and easy to transport. MILWAUKEE PACKOUT is the industry's most durable and versatile storage system.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.