10 W, Compact LED Bulb, White, Stik, 3000K Temp. Frosted, Non-Dimmable, PK4
Mfr # LED10BG24-O/830-4PK
Zoro # G007963558
product price:Â $58.49
/pk 4, $14.62/eaKey Features
Voltage
120 to 277V AC
Watts
10 W
Bulb Shape
Stik
Bulb Housing
Polycarbonate
Dimmable
No
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
LED10BG24-O/830-4PK
Zoro #
G007963558
UPC #
662049524031
Country of Origin
China
Dimensions
Bulb Manufacturers Warranty Length
5 yr
Length
5 1/2 in
Bulb Dia.
1 3/4 in
Overall Length
5 1/2 in
Description
Package Quantity 4
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.