Zoro Homepage

In-Line Duct Blower, 9-3/4 in Wheel Dia.

  • Mfr # 209DD050EC

  • Zoro # G007963763


product price: $1,089.99
/ea
Free Shipping & Returns

Key Features

Drive Type
Direct Drive
Motor Type
Electronically Commutated
Wheel Material
Steel
Wheel Type
Forward-Curved
Housing Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
209DD050EC
Zoro #
G007963763
UPC #
062345438450
Country of Origin
Canada

Dimensions

Wheel Diameter
9 3/4 in
Overall Height
18 in
Overall Width
21 in
Shaft Diameter
3/4 in
Overall Depth
23 in
Outlet Duct Connection Height
10 1/4 in
Outlet Duct Connection Width
11 3/4 in
Inlet Duct Connection Width
19 in
Inlet Duct Connection Height
16 in

Description

In-Line Duct Blower, Wheel Type Forward-Curved, Drive Type Direct Drive, Includes Drive Package Yes, Assembly Assembled, Wheel Diameter 9 3/4 in, Airflow @ 0.000 in SP 1,925 cfm, Airflow @ 0.250 in SP 1,800 cfm, Airflow @ 0.500 in SP 1,550 cfm, Airflow @ 0.750 in SP 1,200 cfm, Airflow @ 1.000 in SP 950 cfm, Maximum Static Pressure 1 in wc, For High-Static Pressure Applications Yes, Maximum Inlet Air Temperature 104 Degrees F, Shaft Diameter 3/4 in, Wheel Material Steel, Housing Material Steel

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.