Manual 3-Way Ball Valve, 1/2", CPVC

  • Mfr # TW2050ST
  • Zoro # G007964043
product price: 
$
204.99
/ea
Free Shipping & Returns

Key Features

Ball Material
CPVC
Body Style
3-Way True Union
Ball Port Style
Standard Port
Valve Ways
3-Way
Valve Structure
Three-Piece
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
TW2050ST
Zoro #
G007964043
UPC #
-
Country of Origin
United States

Dimensions

Pipe Size
1/2 in
Overall Length
6.72 in
Inlet Connection Height
3.87 in
Outlet Connection Size - Side 1
1/2 in
Handle Length
3.5 in
Nominal Valve Size
1/2 in
Handle Height
2.94 in
Outlet Connection Size - Side 2
1/2 in
Connection Size - Side 1
1/2 in
Wire Rope Length
6.72 in
Inlet Connection Size
1/2 in
Length
6.72 in

Details

Ball Material
CPVC
Body Style
3-Way True Union
Ball Port Style
Standard Port
Valve Ways
3-Way
Valve Structure
Three-Piece
Connection Type
Socket x Thread
Item
Manual Three-Way Ball Valve
Features
Double O-Ring Stem Seal, Easily Actuated, Position Indicator
Standards
ASTM D1784
Compliance
ANSI, ASTM D1784
Seat Material
PTFE
Handle Type
Tee
Stem Material
CPVC
Seal Material
FKM
Stem Type
Blowout Resistant
Handle Material
PVC
Max. Pressure
150 PSI
Body Material
CPVC
Outlet Connection Type - Side 2
True-Union Socket/True-Union NPT
Color - Valve Handle
Orange
Outlet Connection Gender - Side 1
Female
Outlet Connection Gender - Side 2
Female
Maximum Pressure - Combustible Gas
Not Rated
Vented Ball Valve
Non-Vented
Operating Temperature - Minimum
34 Degrees F
Inlet Connection Entry
Side
Coefficient of Volume (Cv)
3
Handle - Locking
Non-Locking
Included Mounting
Actuator Mounting Pad
Flow Pattern
T Flow
3-A Standard Compliance
Not Rated
Outlet Connection Type - Side 1
True-Union Socket/True-Union NPT
Vacuum Service Rating
Not Rated
Maximum Pressure - Steam
Not Rated
Operating Temperature - Maximum
70 Degrees F
Valve Series
TW
Connection Gender - Side 1
Female
Connection Type - Side 1
True-Union Socket/True-Union NPT
Maximum Pressure - Operating
150 psi
Manufacturer Warranty
3 yr
Inlet Connection Type
True-Union Socket/True-Union NPT
Valve Construction
Three-Piece
Inlet Connection Gender
Female

Description

Manual Three-Way Ball Valve, Body Material CPVC, Valve Construction Three-Piece, Average Surface Roughness (Ra) Not Applicable, Flow Pattern T Flow, 3-A Standard Compliance Not Rated, Ball Port Style Standard Port, Nominal Valve Size 1/2 in, Inlet Connection Size 1/2 in, Inlet Connection Gender Female, Inlet Connection Type True-Union Socket/True-Union NPT, Inlet Connection Entry Side, ANSI Flange Class Not Applicable, Outlet Connection Size - Side 1 1/2 in

Restrictions

Ratings & reviews