Shop ZORO SELECT
See all product information
Create Account
Cam and Groove Fitting, 304SS, DP, 4" Adapter Dust Plug
- Mfr # BULK-CGF-350
- Zoro # G4441019
product price:Â
$
87.39
/ea
Key Features
Fittings Sub-Category
Dust Plugs
Body Material
Stainless Steel
Coupling Type
Type DP
Connection Type
Male Adapter
Coupler Size
4"
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BULK-CGF-350
- Zoro #
- G4441019
- UPC #
- 193005003036
- Country of Origin
- China
- Fittings Sub-Category
- Dust Plugs
- Item
- Dust Plug
- Body Material
- Stainless Steel
- Coupling Type
- Type DP
- Connection Type
- Male Adapter
- Standards
- A-A-59326B
- Max. Pressure
- 100 psi
- Basic Pipe Fitting Material
- Metal
- Max. Working Pressure @ 70 F
- 100 psi
- Includes Locking Arm
- No
- Coupling Component
- Plug
- Finish/Coating
- Natural
- Fitting Connection Type
- Male Adapter
- Pipe Fitting Material
- 304 Stainless Steel
- Product Type
- Dust Plug
Dimensions
- Coupler Size
- 4"
- Plug Length
- 9/16"
- Plug Outside Dia.
- 4-3/4"
- Overall Length
- 2-9/32"
- Coupling Size
- 4"
- For Coupling Size
- 4"
- Wire Rope Length
- 2 5/16 in
- Length
- 2 5/16 in
Description
Dust Plug, Plug, For Coupling Size 4 in, Body Material 304 Stainless Steel, Type DP, Coupling Size 4 in, Natural, Plug Outside Dia. 4 3/4 in, Overall Length 2 9/32 in, Includes Locking Arm No, Plug Length 9/16 in, 100 psi
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.