Manual 3-Way Ball Valve, 1/2", PVC

  • Mfr # TW1050STE
  • Zoro # G007964067
product price: 
$
139.99
/ea
Free Shipping & Returns

Key Features

Ball Material
PVC
Body Style
3-Way True Union
Ball Port Style
Standard Port
Valve Ways
3-Way
Valve Structure
Three-Piece
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
TW1050STE
Zoro #
G007964067
UPC #
-
Country of Origin
United States

Dimensions

Pipe Size
1/2 in
Overall Length
6.72 in
Handle Height
2.94 in
Inlet Connection Height
3.87 in
Outlet Connection Size - Side 1
1/2 in
Handle Length
3.5 in
Outlet Connection Size - Side 2
1/2 in
Nominal Valve Size
1/2 in
Connection Size - Side 1
1/2 in
Inlet Connection Size
1/2 in
Wire Rope Length
6.72 in
Length
6.72 in

Details

Ball Material
PVC
Body Style
3-Way True Union
Ball Port Style
Standard Port
Valve Ways
3-Way
Valve Structure
Three-Piece
Connection Type
Socket x Thread
Item
Manual Three-Way Ball Valve
Compliance
ANSI, ASTM D1784
Handle Material
PVC
Seal Material
EPDM
Standards
ASTM D1784
Features
Double O-Ring Stem Seal, Easily Actuated, Position Indicator
Seat Material
PTFE
Stem Type
Blowout Resistant
Body Material
PVC
Handle Type
Tee
Stem Material
PVC
Max. Pressure
150 PSI
Operating Temperature - Minimum
34 Degrees F
Maximum Pressure - Steam
Not Rated
Included Mounting
Actuator Mounting Pad
Flow Pattern
T Flow
Outlet Connection Type - Side 1
True-Union Socket/True-Union NPT
Handle - Locking
Non-Locking
Operating Temperature - Maximum
70 Degrees F
Vented Ball Valve
Non-Vented
Outlet Connection Gender - Side 1
Female
Color - Valve Handle
Orange
Outlet Connection Type - Side 2
True-Union Socket/True-Union NPT
Outlet Connection Gender - Side 2
Female
Coefficient of Volume (Cv)
3
Vacuum Service Rating
Not Rated
3-A Standard Compliance
Not Rated
Maximum Pressure - Combustible Gas
Not Rated
Inlet Connection Entry
Side
Valve Series
TW
Connection Gender - Side 1
Female
Connection Type - Side 1
True-Union Socket/True-Union NPT
Inlet Connection Gender
Female
Inlet Connection Type
True-Union Socket/True-Union NPT
Maximum Pressure - Operating
150 psi
Valve Construction
Three-Piece
Manufacturer Warranty
3 yr

Description

Manual Three-Way Ball Valve, Body Material PVC, Valve Construction Three-Piece, Average Surface Roughness (Ra) Not Applicable, Flow Pattern T Flow, 3-A Standard Compliance Not Rated, Ball Port Style Standard Port, Nominal Valve Size 1/2 in, Inlet Connection Size 1/2 in, Inlet Connection Gender Female, Inlet Connection Type True-Union Socket/True-Union NPT, Inlet Connection Entry Side, ANSI Flange Class Not Applicable, Outlet Connection Size - Side 1 1/2 in

Restrictions

Ratings & reviews