No 6 x 9/16" OD Zinc Plated Finish Low Carbon Steel Fender Washers, 100 PK

  • Mfr # U38160.013.0002

  • Zoro # G0082306


product price:  $4.99
/pk 100, $0.05/ea

Key Features

Material
Steel
Finish
Zinc Plated
Minimum Thickness
0.047 in
Maximum Thickness
0.047 in
Washer Standards
ASME B18.22.1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
U38160.013.0002
Zoro #
G0082306
UPC #
-
Country of Origin
Multiple

Dimensions

For Screw Size
#6
Outside Diameter
9/16 in
Minimum Thickness
0.047 in
Maximum Thickness
0.047 in
Inside Diameter
0.156 in
Outside Diameter Tolerance
0.558-0.578
Inside Diameter Tolerance
0.151-0.164

Details

Item
Fender Washer
Material
Steel
Finish
Zinc Plated
Washer Standards
ASME B18.22.1
System of Measurement
Inch
Flat Washer Type
Fender Washer
Rockwell Hardness
140HV
Color
Silver
Thickness Tolerance
0.034-0.58
Type
Flat Washer
RoHS Compliant
RoHS Compliant
Minimum Temperature
-58 Degrees C
Material Grade/Class
Case Hardened
Pack Size
Small Pack
REACH Compliant
REACH Compliant
Dimensional Standards
ASME B18.21.1
Maximum Temperature
350 Degrees C
Removable
Removable
Material Quality Standards
Not Rated
Made in North America
Not Made in North America
Manufacturer Location
Globally Sourced
Hardness
140 HV

Description

Flat Washer, Flat Washer Type Oversized, Dimensional Standards ASME B18.21.1, Material Steel, Material Grade/Class Case Hardened, Finish Zinc-Plated, For Screw Size #6, Inside Diameter 0.156 in, Outside Diameter 9/16 in, Maximum Thickness 3/64 in, System of Measurement Inch, Minimum Thickness 3/64 in, Color Silver, Inside Diameter Tolerance 0.151-0.164, Made in North America Not Made in North America, Manufacturer Location Globally Sourced, Material Quality Standards Not Rated

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.