Zoro Homepage

Vibration-Isolating Mount, 30 mm H

  • Mfr # 451-50-30-M10-SS-55

  • Zoro # G008258110


product price: $19.99
/ea

Key Features

Height
1.18 in
Thread Size
M10
Resistant To
Abrasion; Wear
Mounting
Compressor; Motor; Pump
Durometer
55A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
451-50-30-M10-SS-55
Zoro #
G008258110
UPC #
664423474499
Country of Origin
Hungary

Dimensions

Height
1.18 in
Thread Size
M10
Stud Length
28 mm
Overall Diameter
50 mm
Overall Height
30 mm

Details

Item
Vibration-Isolating Mount
Resistant To
Abrasion; Wear
Mounting
Compressor; Motor; Pump
Durometer
55A
Vibration Isolator Style
Two Threaded Studs
Isolator Material
Natural Rubber
Maximum Load Downward Compression
742 lbf
Maximum Operating Temperature
176 Degrees F
Maximum Load Sideways Shear
2,513 lbf
Shape
Cylindrical
Stud or Tap Material
304 Stainless Steel
FDA Approved
Not FDA Approved
Load Downward Compression - Maximum
3,300.58 N
Load Sideways Shear - Maximum
11,178.38 N
Operating Temperature - Maximum
176 Degrees F
Mounting Style
Compression
Operating Temperature - Minimum
-40 Degrees F
Spring Rate
11,178.37686 N/mm

Description

Vibration-Isolating Mount, Vibration Isolator Style Two Threaded Studs, Maximum Load Downward Compression 742 lbf, Overall Diameter 50 mm, Height 1.18 in, Stud Length 28 mm, Maximum Load Sideways Shear 2,513 lbf, Thread Size M10, Durometer 55A, Isolator Material Natural Rubber, Maximum Operating Temperature 176 Degrees F, Mounting Compressor; Motor; Pump, Resistant To Abrasion; Wear, Shape Cylindrical, Stud or Tap Material 304 Stainless Steel, Tap Depth Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.