Shop HAM-LET

Manual 2-Way Ball Valve, Let-Lok, SS

  • Mfr # H-800S-SS-L-1/4-M
  • Zoro # G008259438

product price: 
$
128.99
/ea
Free Shipping & Returns

Key Features

Ball Material
Stainless Steel
Body Style
Straight
Ball Port Style
Full Port
Valve Ways
2-Way
Valve Structure
One-Piece
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
H-800S-SS-L-1/4-M
Zoro #
G008259438
UPC #
-
Country of Origin
Israel

Dimensions

Pipe Size
1/4 in
Overall Length
2.21 in
Nominal Valve Size
1/4 in
Handle Length
1.22 in
Ball Opening Size
0.13 in
Connection Size - Side 1
1/4 in
Handle Height
1.36 in
Connection Size - Side 2
1/4 in
Wire Rope Length
2.21 in
Length
2.21 in

Details

Ball Material
Stainless Steel
Body Style
Straight
Ball Port Style
Full Port
Valve Ways
2-Way
Valve Structure
One-Piece
For Media
Combustible Gases, Corrosive Chemicals, Natural Gas, Water
Connection Type
Let-Lok x Let-Lok
Item
Manual Two-Way Ball Valve
Standards
ISO 15848-12006 (E)
Handle Type
Lever
Body Material
Stainless Steel
Stem Material
316 Stainless Steel
Handle Material
304 Stainless Steel
Seat Material
PFA
Seal Material
PTFE
Stem Type
Blowout Resistant
Max. Pressure
2,500 PSI
Coefficient of Volume (Cv)
1.4
Connection Type - Side 1
Compression
Operating Temperature - Minimum
-65 Degrees F
Connection Type - Side 2
Compression
Maximum Pressure - Combustible Gas
Not Rated
Maximum Pressure - Steam
Not Rated
Vented Ball Valve
Non-Vented
3-A Standard Compliance
Not Rated
Handle - Locking
Non-Locking
Vacuum Service Rating
Not Rated
Operating Temperature - Maximum
300 Degrees F
Valve Series
H800
Valve Construction
One-Piece
Valve Body Style
Straight
Maximum Pressure - Operating
2,500 psi

Description

Manual Two-Way Ball Valve, Body Material Stainless Steel, For Media Combustible Gases, Corrosive Chemicals, Natural Gas, Water, Valve Construction One-Piece, Nominal Valve Size 1/4 in, Valve Body Style Straight, 3-A Standard Compliance Not Rated, Average Surface Roughness (Ra) Not Applicable, Maximum Pressure - Operating 2,500 psi, Maximum Pressure - Steam Not Rated, Maximum Pressure - Combustible Gas Not Rated, Vacuum Service Rating Not Rated, Ball Material Stainless Steel

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.