Shop HAM-LET
See all product information
Create Account
SS Integral-Bonnet Needle Valve, 3" L
Mfr # H-310U-SS-N-R-1/2-M
Zoro # G008273762
product price:Â
$
373.99
/ea
Free Shipping & Returns
Key Features
Pipe Size
1/2 in
Connection
FNPT x FNPT
Body Material
316 Stainless Steel
Length
3 in
Stem Type
Regulating
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- H-310U-SS-N-R-1/2-M
- Zoro #
- G008273762
- UPC #
- -
- Country of Origin
- Israel
- Connection
- FNPT x FNPT
- Body Material
- 316 Stainless Steel
- Item
- SS Integral-Bonnet Needle Valve
- Stem Type
- Regulating
- Standards
- ISO 15848-1, ISO 2006(E)
- Fitting Style
- Straight
- Seal Material
- PTFE
- Handle Material
- Metal
- Stem Material
- 316 Stainless Steel
- Valve Body Style
- Inline
- Maximum Pressure - Operating
- 5,000 psi
- Operating Temperature - Maximum
- 446 Degrees F
- Connection Type - Side 1
- NPT
- Bonnet Style
- Integral
- Connection Type - Side 2
- NPT
- Handle Type
- Tee
- Connection Gender - Side 1
- Female
- Connection Gender - Side 2
- Female
- Operating Temperature - Minimum
- -60 Degrees F
- For Media
- Inert Gas, Liquid
- Coefficient of Volume (Cv)
- 0.37
- Valve Series
- H300U
Description
SS Integral-Bonnet Needle Valve, Straight, Body Material 316 Stainless Steel, Pipe Size 1/2 in, FNPT x FNPT Connection, Stem Type Regulating, Seal Material PTFE, Handle Material Metal, Max. Height 4 49/100 in, Length 3 in, Standards ISO 15848-1, ISO 2006(E)