VALVE NDL 1/4 X 1/4IN FIP X FIP 150PSI
- Mfr # 46056
- Zoro # G221697819
product price:Â
$
13.59
/ea
Key Features
Pipe Size
1/4 x 1/4 in
Connection Type
FIP x FIP
Body Material
Brass
Max. Pressure
150 psi
Temp. Rating
-45 to 250 deg F
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 46056
- Zoro #
- G221697819
- UPC #
- -
- Country of Origin
- Multiple
Dimensions
- Pipe Size
- 1/4 x 1/4 in
- Overall Width
- 1.65 in
- Overall Height
- 0.7 in
- Length
- 1.55 in
Details
- Connection Type
- FIP x FIP
- Body Material
- Brass
- Max. Pressure
- 150 psi
- Item
- Valves
- Temp. Rating
- -45 to 250 deg F
Description
MIDLAND INDUSTRIES 46056 Needle Valve, 1/4 x 1/4 in Nominal, FIP x FIP, 150 psi Pressure, -45 to 250 deg F
Restrictions
WARNING:
This product can expose you to chemicals including Lead and lead compounds,
which is known to the State of California to cause cancer, and Lead,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.