Disposable Lab Coat, Mandarin Collar, Polypropylene, Button Closure, Open Cuff, XL, White, PK25

  • Mfr # 2KTT3

  • Zoro # G0083553


product price:  $50.69
/pk 25, $2.03/ea

Key Features

Color
White
Material
Polypropylene
Closure Type
Snaps
Number of Pockets
2
Seam Style
Serged
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
2KTT3
Zoro #
G0083553
UPC #
190735059531
Country of Origin
China

Dimensions

Named Size
XL
Length
39 1/4 in
Size
XL
Maximum Chest Size
45 1/2 in
Minimum Height
71 1/2 in
Maximum Height
74 in
For Height
71 1/2 in to 74 in
Overall Length
39 1/4 in
Height - Minimum
71 1/2 in
Height - Maximum
74 in
Chest Size - Maximum
45 1/2 in

Details

Item
Disposable Lab Coat
Color
White
Material
Polypropylene
Closure Type
Snaps
Number of Pockets
2
Seam Style
Serged
Hazard Protection Type
Non-Hazardous Dry Particulates, Non-Hazardous Liquid Splash
Series
Condor
Collar Style
Mandarin
Cuff Style
Open
Fabric Weight
35 oz
Standards
FDA Approved
Brand and Series
Condor
Wrist Closure
Open
Material Performance
Light Duty
Material Weight
35 g/sq m
Launderable
No
Pattern
Solid
Protection Type
Liquid & Particulate
Pocket Location
Left Chest, Right Hip
Anti-Static
No
Gender
Unisex
Garment Style
Lab Coat
Sterile/Non-Sterile
Non-Sterile
Attached Hood
No
Packaging
Bulk
Sterilization Status
Non-Sterile
Product Type
Lab Coat
Liquid Dispersal Type
Splash
Clean Process Status
Not Clean Processed

Description

Disposable Lab Coat, Anti-Static No, Attached Hood No, Chest Size - Maximum 45 1/2 in, Clean Process Status Not Clean Processed, Closure Type Snaps, Collar Style Mandarin, Color White, Cuff Style Open, Gender Unisex, Hazard Type Non-Hazardous Dry Particulates, Non-Hazardous Liquids, Height - Maximum 74 in, Height - Minimum 71 1/2 in, ISO Cleanroom Class Not Applicable, Launderable No, Liquid Dispersal Type Splash, Material Polypropylene, Material Weight 35 g/sq m, Named Size XL

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.