Pneumatic Butterfly Valve, Pipe Size 1"

  • Mfr # 51C1.0AE/VBAC-XX

  • Zoro # G008363470


product price:  $701.99
/ea
Free Shipping & Returns

Key Features

Body Material
304 Stainless Steel
Connection
Clamp
Pipe Size
1 in
Max. Water Pressure
145 psi
Seal Material
EPDM
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
51C1.0AE/VBAC-XX
Zoro #
G008363470
UPC #
-
Country of Origin
Multiple

Dimensions

Pipe Size
1 in
Nominal Valve Size
1 in

Details

Item
Pneumatic Butterfly Valve
Body Material
304 Stainless Steel
Connection
Clamp
Max. Water Pressure
145 psi
Seal Material
EPDM
Action
Spring Return
Compliance
FDA Approved (Seats and Seals); 3A (Surface Finish); USDA (Surface Finish); FDA Standards (Surface Finish)
Seat Material
EPDM
Liner Material
EPDM
Disc Material
304 Stainless Steel
Surface Finish
32 RA I.D.
Air Inlet Pressure
108 psi
Standards
FDA, USDA
Product Type
Butterfly Valve
Fail Safe Position
Fail Closed
Vacuum Service Rating
Not Rated
Actuator Series
VBA
Actuator Ambient Temperature - Maximum
170 Degrees F
Valve Deactivated State
Normally Closed (NC)
Operating Temperature - Minimum
15 Degrees F
Operating Temperature - Maximum
200 Degrees F
Actuator Air Pressure - Maximum
145 psi
For Media
Fluids
Disc Alignment
Concentric
Maximum Pressure - Steam
Not Rated
Average Surface Roughness (Ra)
32
3-A Standard Compliance
Meets 3A Sanitary Standards
Actuator Features
Position Indicator, Status Indicator Lights
Maximum Pressure - Operating
145 psi
Actuator Air Pressure - Minimum
72.5 psi
Actuator Operation
Air to Spring
Connection Type
Clamp
Actuator Ambient Temperature - Minimum
15 Degrees F
Valve Series
51

Description

Pneumatic Butterfly Valve, Action Spring Return, Body Material 304 Stainless Steel, Pipe Size 1 in, Connection Clamp, Max. Water Pressure 145 psi, Seat Material EPDM, Compliance FDA Approved (Seats and Seals); 3A (Surface Finish); USDA (Surface Finish); FDA Standards (Surface Finish), Standards FDA, USDA, Air Inlet Pressure 108 psi, Product Type Butterfly Valve, Surface Finish 32 RA I.D.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.