Comfort Fit Design. Collar. Stormflap. Elastic Wrists and Ankles. Elastic Waist. White. LG

  • Mfr # TY125SWHLG0006G1

  • Zoro # G0083955


product price:  $61.89
/pk 6, $10.32/ea

Key Features

Color
White
Material
Tyvek(R) 400
Seam Style
Serged
Closure Type
Storm Flap
Cuff Style
Elastic
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
TY125SWHLG0006G1
Zoro #
G0083955
UPC #
-
Country of Origin
Multiple

Dimensions

Size
L
Thickness
5.9 mil
Fits Chest Size
39 3/4 in to 43 1/4 in
Minimum Height
65 in
Maximum Height
69 in
Chest Size - Minimum
39-3/4 in
Chest Size - Maximum
43 1/4 in

Details

Item
Coveralls
Color
White
Material
Tyvek(R) 400
Seam Style
Serged
Closure Type
Storm Flap
Cuff Style
Elastic
Standards
ASTM D6978, ASTM F1383, EN 369, EN 374-3, EN ISO 6529 (Method A and B), MIL-STD-282
Ankle Closure
Elastic
Liquid Dispersal Type
Spray
Fabric Weight
1.2 oz
Inseam
29 in
Series
Tyvek 400/6G1
Hazard Protection Type
Hazardous Dry Particulates, Hazardous Powders, Non-Hazardous Dry Particulates, Non-Hazardous Liquid Splash, Non-Hazardous Liquid Spray
Coverall Style
Collared
Color Family
Whites
Features
Comfort Fit Design
Level of Protection
Reduced Spray
Material Weight
1.2 oz/sq yd
Anti-Static
No
Material Performance
Light Duty
Collar Style
Plain
Includes Boot Covers
No
Closure Features
Storm Flap
Includes Outer Boot Flaps
No
Spray Tight
No
Reduced Spray
Yes
Packaging
Bulk
Includes Thumb Loops
No
Coverall Construction
Collared with Elastic Cuffs and Elastic Ankles
Brand and Series
Dupont Tyvek(R) 400
Garment Style
Coverall
Liquid Tight
No
Attached Hood
No
Gas Tight
No
High-Visibility
No
Flame Resistance and Retardance Ratings
16 CFR 1610
Clean Process Status
Not Clean Processed
EPA Protection Level
C
Wrist Closure
Elastic
Sterilization Status
Non-Sterile
Pathogen and Chemical Ratings
Meets ASTM F739

Description

Coveralls, Ankle Closure Elastic, Anti-Static No, Attached Hood No, Breathable Back Style Not Applicable, Chest Size - Maximum 43 1/4 in, Chest Size - Minimum 39 3/4 in, Clean Process Status Not Clean Processed, Closure Features Storm Flap, Closure Type Zipper, Collar Style Plain, Color White, Coverall Style Collared, Cuff Style Elastic, EPA Protection Level C, Features Comfort Fit Design, Flame Resistance and Retardance Ratings 16 CFR 1610, Gas Tight No

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.