Pressure Gauge, 0 to 1500 psi psi, 4 in Dial, 1/2 in NPT, Bottom Location

  • Mfr # 40-901-1500-psi/kPa-1/2

  • Zoro # G008573466


product price:  $103.99
/ea
Free Shipping & Returns

Key Features

Accuracy
1%
Process Connection Location
Bottom
Process Connection Size
1/2 in
Process Connection Type
NPT
Dial Size (In.)
4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
40-901-1500-psi/kPa-1/2
Zoro #
G008573466
UPC #
-
Country of Origin
Poland

Dimensions

Process Connection Size
1/2 in
Dial Size (In.)
4 in
Nominal Dial Size
4 in

Details

Item
Pressure Gauge
Accuracy
1%
Process Connection Location
Bottom
Process Connection Type
NPT
Application
Automotive, Construction, Hydraulics & Pneumatics, Power Generation, Transportation, Water Management
Gauge Case Material
304 Stainless Steel
Series
900
Lens Material
Polycarbonate
Primary Pressure Range
0 to 1500 psi
Primary Scale Units
psi; kPa
Pointer Material
Aluminum
Ambient Temperature Range (Glycerin Fill)
-4 to 140°F
Connection Material
Brass
Media Temperature Range (Special Fill)
-40 to 140°F
Measuring Element
Coiled Safety Tube
Ambient Temperature Range (Special Fill)
-40 to 140°F
Bezel Material
304 Stainless Steel
Inch/Metric
Inch
Media Temperature Range (Glycerin Fill)
-4 to 140°F

Description

Pressure Gauge, 4 in. 304SS Case, Copper Alloy Internals, 10000 psi/bar, 1/4 NPT Male Back Conn, Glycerin Filled, 304SS Bezel & U-Clamp. High quality liquid filled gaugeVacuum and compound ranges through 0 psi to 15,000 psiImpact resistant ABS and Stainless Steel caseCopper alloy and Brass wetted partsCleaning for Oxygen Service O2 is available only for dry or HL Halocarbon filled gaugesFor gauges with MIP, GY40 fill is standard for liquid filled gauges

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.