Freedom83 Shelter, 10' W x 10' L, TAA Compliant, Gray Aluminum Frame, White Vinyl Top

  • Mfr # F83KUV10WH

  • Zoro # G008621495


product price:  $2,623.99
/ea
Free Shipping & Returns

Key Features

Length
10 ft
Width
10 ft
Height
11 ft 2 in
Color
White
Material
Vinyl
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
F83KUV10WH
Zoro #
G008621495
UPC #
-
Country of Origin
United States

Dimensions

Length
10 ft
Width
10 ft
Height
11 ft 2 in
Overall Height
11 ft 2 in

Details

Item
Freedom83 Shelter
Color
White
Material
Vinyl
Roof Design
Non Vented
Includes
Vinyl Top, Folding Frame and Cover Bag
Standards
Fire Resistant Certified to meet California State Fire Marshal Title 19 and NFPA 701 Standards
Frame Material
Aluminum

Description

The Freedom83 is the culmination of four decades of experience and American ingenuity. Assembled in California with top-quality, U.S. made materials, this canopy features a durable, high-gloss vinyl top with heat welded seams delivering advanced protection against water and leaks. This canopy is TAA compliant making it ideal for first responders, military, and industrial safety applications. Backed by the E-Z UP True Lifetime Warranty.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.