Shop MYTEE PRODUCTS
See all product information
Create Account
16ft x 24ft Flatbed Truck 18Oz Steel Tarp w/4 FT Drop & Flap, Waterproof Tarp for Trailer
- Mfr # ST16-24F
- Zoro # G616492784
product price:Â
$
289.99
/ea
Free Shipping & Returns
Key Features
Color
Black
Tarp Material
Heavy-Duty 18 Oz
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ST16-24F
- Zoro #
- G616492784
- UPC #
- -
- Country of Origin
- China
Details
- Color
- Black
- Tarp Material
- Heavy-Duty 18 Oz
Description
16ft x 24ft with 4ft x 8ft flap Steel Tarp is made with Heavy Duty 18 Oz Vinyl. All hems are re-enforced with 2 in webbing and double stitched for extra strength. Tough solid toothed brass grommets clinched every 2 FT in this steel tarp. You will get two rows of D Rings box stitched with protection flaps. All D-Rings are galvanized with zinc plating. This steel tarp is for use with flatbed trailers up to 52ft in length. Base cloth of this heavy duty steel tarp is 1000 x 1000 Denier / 18ft x 18ft. The Cold Crack is -40 Degrees C and weight is only 71 lbs. This steel tarp is available in black color. Thickness: 21 mil All tarps are marked with manufacturer information for traceability and identification. Protect your cargo from the elements. There is no room to skimp when it comes to protecting your cargo from the elements. With a heavy duty vinyl flatbed tarp from Mytee Products, your cargo is safe from harsh weather and debris. Waterproof UV Resistant Abrasion Resistant Constructed from heavy duty 18oz Vinyl, this tarp will protect your cargo from water. The suns UV Rays can damage cargo. This tarp insulates your haul from harsh UV Rays. This tarp will stand up to friciton and wont tear easily. D-Rings Two rows of D-Rings give you flexibility when strapping down the tarp. They have protection flaps so bungees wont damage the tarp. Multiple Colors and Sizes Available! We offer many colors and sizes to fit your specific needs. 16ft x 18ft16ft x 24ft16ft x 27ft18ft x 27ft20ft x 18ft20ft x 27ft Tarp Width16 Feet16 Feet16 Feet18 Feet20 Feet20 Feet Tarp Length18 Feet24 Feet27 Feet27 Feet18 Feet27 Feet Drop Height4 Feet4 Feet4 Feet5 Feet6 Feet6 Feet Tail 4ft x 8ft4ft x 8ft4ft x 8ft5ft x 8ft6ft x 8ft6ft x 8ft Rain Flap8 Inch8 Inch8 Inch8 Inch8 Inch8 Inch ColorBlackBlackBlackBlackBlackBlack Thickness21 mil21 mil21 mil21 mil21 mil21 mil Rows of D Rings 222333 FabricHeavy Duty 18 Oz. VinylHeavy Duty 18 Oz. VinylHeavy Duty 18 Oz. VinylHeavy Duty 18 Oz. VinylHeavy Duty 18 Oz. VinylHeavy Duty 18 Oz. Vinyl Weight52 lbs71 lbs78 lbs85 lbs62 lbs99 lbs Cold Crack-40 Degrees C-40 Degrees C-40 Degrees C-40 Degrees C-40 Degrees C-40 Degrees C
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.