AC Gearmotor, 3,540 in-lb Max. Torque, 90 RPM Nameplate RPM, 230/460V AC Voltage, 3 Phase

  • Mfr # SK572.1-100LP/4, 19.57

  • Zoro # G0086600


product price:  $1,766.99
/ea
Free Shipping & Returns

Key Features

Gearmotor Voltage
230/460V AC
Gearmotor Phase
3
Gearmotor Type
AC Gearmotor
Max. Torque
3,540 in-lb
Gearmotor Shaft Type
Single
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
SK572.1-100LP/4, 19.57
Zoro #
G0086600
UPC #
-
Country of Origin
Germany

Dimensions

Length Less Shaft
20.77 in
Keyway Size Type
5/16 in x 5/32 in x 2-1/8 in
Keyway Size
5/16" x 5/32" x 2-1/8"
Shaft Dia. (Dimension U)
1 3/8 in
Overall Length
23.53 in
Keyway Depth
5/16 in
Overall Width
10.39 in
Keyway Width
5/16 in
Output Shaft Length
2 3/4 in
Output Shaft Height
4.53 in
Mount Hole Center-to-Center Length
6.5 in
Overall Height
8.19 in
Keyway Length
2 1/8 in
Output Shaft Diameter
1 3/8 in
Mount Hole Center-to-Center Width
5.31 in

Details

Item
AC Gearmotor
Gearmotor Voltage
230/460V AC
Gearmotor Phase
3
Gearmotor Type
AC Gearmotor
Max. Torque
3,540 in-lb
Gearmotor Shaft Type
Single
Gearmotor Shaft Orientation
Inline
Nameplate RPM
90 RPM
Gearmotor Enclosure
Totally Enclosed Fan-Cooled
Gearmotor Rotation
CW/CCW
Gearmotor Brake Type
None
Gearmotor Mounting Position
Horizontal
Full Load Amps
3.84
Standards
CE Certified, CSA Certified, UL Recognized
Input HP
3 hp
Gear Case Material
Die Cast Aluminum Alloy
Mounting
Horizontal
Housing
Die Cast Aluminum Alloy
Lubrication
Grease Filled
Reversible Shaft Output
No
RPM Range
76 to 100
Motor Type
3-Phase
Gear Type
Helical
Hz
60 Hz
Max. Ambient Temp.
40 Degrees C
Brake
Optional
Number of Brake Discs Required
0
Voltage
230/460
Gear Ratio
19.5:1
Gear Material
Hardened Steel
Phase
Three
Shaft Orientation
Inline
Application
Power Transmission
Seals
Lip
Thermal Protection
None
Overhung Load
1,846 lb
Rotation
CW/CCW
No Load RPM
90 RPM
Insulation Class
F
Gears
Hardened Steel
Finish
Unpainted
Shaft
Solid Input
Enclosure
TEFC
Bearings
Ball
Service Factor
1.6
Housing Material
Inline Coaxial
Mount Type
Horizontal
Seal Type
Lip
Operating Voltage
230/460V AC
Keyway Type
5/16 in x 5/32 in x 2-1/8 in
AGMA Gear Class
Class 2
Mounting Orientation
Horizontal
Nameplate Speed
90 RPM
Frequency
60 Hz
Full Load Current
3.84 A
Maximum Torque
2,173 in-lb
Motor Insulation Class
F
Bearing Type
Ball
Brake Type
None
Input Horsepower
3 hp
Overhung Load Capacity
1,846 lb
Housing Material Finish
Unpainted
Number of Output Shafts
1
Motor Enclosure
Totally Enclosed Fan-Cooled
No Load Speed
90 RPM
Maximum Ambient Temperature
104 Degrees F
Maximum Output Speed
87 RPM
Shaft Material Grade
AISI 1045/AISI 4140

Description

AC Gearmotor, Number of Output Shafts 1, Motor Type 3-Phase, Motor Enclosure Totally Enclosed Fan-Cooled, Nameplate Speed 90 RPM, Maximum Torque 2,173 in-lb, Overhung Load Capacity 1,846 lb, Rotation CW/CCW, Output Shaft Height 4.53 in, Mounting Orientation Horizontal, Operating Voltage 230/460V AC, Gear Ratio 19.5:1, Brake Type None, Shaft Orientation Inline, Shaft Material Grade AISI 1045/AISI 4140, Motor Insulation Class F, AGMA Gear Class Class 2, Application Power Transmission

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.