PipeNipple, Steel, 2", NPTxNPT, 14"

  • Mfr # 793PW4

  • Zoro # G008661583


product price:  $45.79
/ea

Key Features

Fitting Connection Type
NPT
Pipe Size (Fittings)
2"
Standards
ASTM A733
Material
Steel
Side B Thread Type
NPT
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
793PW4
Zoro #
G008661583
UPC #
-
Country of Origin
China

Dimensions

Pipe Size (Fittings)
2"
Wall Thickness
0.218 in
Overall Length
14 in
Outside Diameter
2 3/8 in
Nominal Pipe Size
2 in

Details

Fitting Connection Type
NPT
Item
Nipple
Standards
ASTM A733
Material
Steel
Side B Thread Type
NPT
Maximum Operating Pressure
2000 psi @ 150 Degrees F
Maximum Steam Pressure
300 psi @ 550 Degrees F
Maximum Operating Temperature
550 Degrees F
Material Grade
Grade B
Finish/Coating
Black
Side B Gender
Male
Side A Gender
Male
Fitting Compatibility
Schedule 80
Side B Connection Type
Threaded
Side A Connection Type
Threaded
Schedule
Schedule 80
Application
Air, Natural Gas, Non-Potable Water
Side A Thread Type
NPT
Metal Pipe Construction
Seamless
Manufacture Location
Globally Sourced
Minimum Operating Temperature
-20 Degrees F
Thread Configuration
Threaded on Both Ends

Description

Pipe Nipple, Application Air, Gases, Non-Potable Water, Finish/Coating Black, Fitting Compatibility Schedule 80, Manufacture Location Globally Sourced, Material Steel, Material Grade Grade B, Maximum Operating Pressure 2,000 psi @ 150 Degrees F, Maximum Operating Temperature 550 Degrees F, Maximum Steam Pressure 300 psi @ 550 Degrees F, Metal Pipe Construction Seamless, Minimum Operating Temperature -20 Degrees F, Nominal Pipe Size 2 in, Outside Diameter 2 3/8 in, Overall Length 14 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.