Cube Truck, 9/16 cu. yd., 600lb Cap, Yellow

  • Mfr # 36FL25

  • Zoro # G0092788


product price:  $336.99
/ea
Item requires special delivery charges. A $85.00 per item surcharge will be applied.

Key Features

Overall Height
38 1/2 in
Overall Length
44 in
Overall Width
31 in
Material
MDPE/Steel
Color
Yellow
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
36FL25
Zoro #
G0092788
UPC #
190735474792
Country of Origin
China

Dimensions

Overall Height
38 1/2 in
Overall Length
44 in
Overall Width
31 in
Caster Dia.
5 in
Overall LxWxH
44 in x 31 in x 38 1/2 in
Caster Wheel Dia.
5 in

Details

Material
MDPE/Steel
Color
Yellow
Load Capacity
600 lb
Item
General Purpose Cube Truck
Container Material - Hoppers and Cube Trucks
MDPE
Container Legend
None
Mobility Option
Manual
Frame Material
Steel
Load Capacity - Hoppers and Cube Trucks
600 lb
Caster Material
Polyurethane
Standards
FDA Compliant Resin
Cubic Yard Capacity
0.59 cu yd
Includes
Galvanized Steel Base
Caster Configuration
(2) Swivel, (2) Rigid
Item - Cube Truck
Cube Truck
Caster Type
(2) Swivel, (2) Rigid
Cubic Foot Capacity
16 cu ft
Bushel Capacity
12.9 bu
Volume Capacity
9/16 cu. yd.
Container Material
MDPE
Optional Lid
Mfr. No. 5Z209
Frame Material - Hoppers and Cube Trucks
Galvanized Steel
Color - Hoppers and Cube Trucks
Yellow
Number of Drain Holes
0
Caster Wheel Type
Standard
Caster/Wheel Mounting Location
Standard
Caster/Wheel Configuration
(2) Rigid, (2) Swivel
Caster Wheel/Tread Material
Polyurethane
Lid/Cover Type
No Lid/Cover
Caster Wheel Tread Type/Material
Standard Polyurethane

Description

General Purpose Cube Truck, Cubic Foot Capacity 16 cu ft, Load Capacity 600 lb, Bushel Capacity 12.9 bu, Overall Length 44 in, Overall Height 38 1/2 in, Overall Width 31 in, Overall LxWxH 44 in x 31 in x 38 1/2 in, Color Yellow, Container Material MDPE, Standards FDA Compliant Resin, Optional Lid Mfr. No. 5Z209, Cubic Yard Capacity 0.59 cu yd, Mobility Option Manual, Container Legend None

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.