Shop R&B WIRE PRODUCTS

Vinyl Basket Truck with Air Cushion Bumper and Steel Base, 20 Bushel, Yellow

  • Mfr # 420SOBC/YEL
  • Zoro # G3775602

product price: 
$
594.99
/ea
Additional $140.00 delivery surcharge applies per item.
See details

Key Features

Overall Height
39 3/4 in
Overall Length
50 1/2 in
Overall Width
35 in
Material
Steel/Vinyl
Load Capacity
800 lb
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
420SOBC/YEL
Zoro #
G3775602
UPC #
-
Country of Origin
United States
Material
Steel/Vinyl
Color
Yellow
Load Capacity
800 lb
Item
Permanent Vinyl Liner Basket Truck
Wheel Type
5 in Casters
Handle Type
Soft Loop
Frame Material - Hoppers and Cube Trucks
Steel
Includes
Non-Marking Bumper
Caster Configuration
(4) Swivel
Liner Style
Permanent
Color - Hoppers and Cube Trucks
Yellow
Container Material - Hoppers and Cube Trucks
Flame Retardant Vinyl
Bushel Capacity
20
Load Capacity - Hoppers and Cube Trucks
800 lb.
Caster Material
Polyurethane
Item - Basket Trucks
Basket Truck
Optional Lid
4620HL
Cubic Yard Capacity
0.92 cu yd
Cubic Foot Capacity
25 cu ft
Number of Compartments
1
Caster Type
Non-Marking with Clean Wheel Systemâ„¢ Technology
Frame Material
Steel
Features
Corrosion Resistant
Mobility Option
Forklift-Capable, Manual
Caster Core Material
Plastic
Caster Wheel/Tread Material
Polyurethane
Caster/Wheel Mounting Location
Standard
Caster Wheel Type
Standard
Caster Frame Material
Steel
Caster/Wheel Configuration
(4) Swivel
Truck Style
Standard
Quiet Performance Features
Sealed Bearings
Includes Frame Bumpers
With Frame Bumpers
Base Material
Steel
Number of Drain Holes
0
End Style
Closed
Non-Marking Casters/Wheels
Yes
Liner Color
Yellow
Caster Mounting Type
Plate
Caster Brake Type
No Brake Included
Liner Material
Vinyl
Base Finish/Coating
Powder-Coated
Collapsible
No
Assembled/Unassembled
Assembled
Wire Color
Yellow

Dimensions

Overall Height
39 3/4 in
Overall Length
50 1/2 in
Overall Width
35 in
Wheel Diameter
5 in
Caster Dia.
5"
Container Height
35 in
Caster Wheel Dia.
5 in
Caster Wheel Width
1 in
Overall LxWxH
50 1/2 in x 39 in x 39 3/4 in
Inside Length
49 in
Inside Height
32 1/4 in
Inside Width
33 1/2 in
Caster Mounting Height
6 1/8 in
Caster Width
1 in
Wire Rope Length
50 1/2 in
Length
50 1/2 in

Description

Basket Truck, Truck Style Standard, Bushel Capacity 20 bu, Cubic Foot Capacity 25 cu ft, Cubic Yard Capacity 0.92 cu yd, Load Capacity 800 lb, Liner Material Vinyl, Liner Style Permanent, Liner Color Yellow, Base Material Steel, Base Finish/Coating Powder-Coated, Inside Length 49 in, Inside Width 33 1/2 in, Inside Height 32 1/4 in, Overall Length 50 1/2 in, Overall Width 35 in, Overall Height 39 3/4 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.