Cut-Resistant Coated Gloves, Cut Level A4 , Dipped , Nitrile , Sandy , XS 1 PR

  • Mfr # 11-541

  • Zoro # G0094319


product price:  $26.89
/pr

Key Features

ANSI/ISEA Cut Level
A4
Glove Coating Material
Nitrile
Glove Coating Coverage
Palm
Color
Gray
Glove Coating Finish
Sandy
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
11-541
Zoro #
G0094319
UPC #
-
Country of Origin
Sri Lanka

Dimensions

Glove Size
XS
Glove Length
7.75 in
Thickness
18 gauge
Glove Length Style
Standard
Size - Numeric
6

Details

Item
Cut-Resistant Coated Gloves
ANSI/ISEA Cut Level
A4
Glove Coating Material
Nitrile
Glove Coating Coverage
Palm
Color
Gray
Glove Coating Finish
Sandy
ANSI/ISEA Abrasion Level
4
Series
HyFlex(R)
Cuff Style
Knit
Coating Type
Dipped
Glove Materials
INTERCEPT ™
ANSI/ISEA Cut Grams
2131
Glove Construction
Seamless Knit
Stitching Material
Polyester
Suggested Use Environment
Dry, Light Oil and Oily
Palm Material
Nitrile
ANSI/ISEA Puncture Level
3
Weight
Light
Thumb Style
Straight
ANSI/ISEA Puncture Force
66 N
Application
Assembly of Small Sharp Parts, Handling Small Sharp Parts, Light Duty Stamping, Maintenance
Puncture Resistant
Yes
Glove Hand Style
Ambidextrous
Abrasion Resistant
Yes
Glove Cut
Gunn
Standards
ANSI ASTM D3389, ASTM F1790-97, EN388
Cut Resistant
Yes
Finger Material
Kevlar(R), Stainless Steel, Nylon, Nitrile
Brand and Series
Ansell Hyflex(R) 11-541
Latex-Free
Yes
Silicone-Free
Yes
ANSI/ISEA Abrasion Cycles
8899
Glove Back Material
Kevlar(R), Stainless Steel, Nylon
Insulated
No
Grip Pattern
Ansell Gripâ„¢ Technology
Includes Reinforced Thumb Crotch
No
EN 388 Rating
4X21D
Touchscreen Compatible
No
Finger Coverage
Full Finger
Electrostatic Properties
Insulative
Hem Style
Finished
Glove Coating Color
Gray
Glove Lining Material
Kevlar ®
Hand Protection Style
Glove
Double-Dipped
No
Fabric Weight
18 gaugeuge
Includes Finger Fourchettes
No
Palm Type
Coated
Minimum Temperature
Not Rated
Glove Features
Silicone-Free
Knit Material Color
Gray
Reversible
No
Palm Style
Knitted

Description

Coated Gloves, ANSI/ISEA Cut Level A4, Hem Style Finished, Glove Style Knit, Knit Material Intercept(TM), ANSI/ISEA Abrasion Level 4, Hand Protection Style Glove, Heat-Resistant Glove Type Seamless Knit, Additional Hazard Protection None, EN 388 Rating 4X21D, Standards ANSI ASTM D3389, ASTM F1790-97, EN388, Insulated No, Palm Type Coated, Glove Coating Cover Palm, Glove Hand Style Left and Right, Double-Dipped No, Coating Type Dipped, Glove Performance High Dexterity, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.