Abrasive Grinding Wheel

  • Mfr # 20216

  • Zoro # G009753836


product price:  $20.29
/ea
Sold in multiples of 10 for $202.90

Key Features

Abrasive Material
Ceramic
Grit
24
Series
Ultimate Grind Ceramic
Connector Type
Threaded Hole
Connector Size
5/8"-11
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
20216
Zoro #
G009753836
UPC #
-
Country of Origin
United States

Dimensions

Connector Size
5/8"-11
Overall Thickness
0.25 in
Overall Diameter
6 in

Details

Item
Abrasive Grinding Wheel
Abrasive Material
Ceramic
Grit
24
Series
Ultimate Grind Ceramic
Connector Type
Threaded Hole
Compatible Tool Type
Angle Grinder
Primary Material Applicationn
Stainless Steel, Steel
Wheel Type
Type 27
Primary Material Application
Stainless Steel, Steel

Description

Abrasive Grinding Wheel, Abrasive Material Ceramic, Connector Size 5/8 In.-11, Connector Type Threaded Hole, Grit 24, Overall Diameter 6 in, Overall Thickness 0.25 in, Primary Material Application Stainless Steel, Steel, Compatible Tool Type Angle Grinder, Series Ultimate Grind Ceramic, Wheel Type Type 27

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.