SAIT 28103 Green Silicon Carbide Bench Wheel (Grade GC60) 6" x 1" x 1", 1-Pack
- Mfr # 28103
- Zoro # G3871476
product price:Â
$
57.69
/ea
Key Features
Abrasive Wheel Diameter
6"
Thickness
1"
Arbor Hole Size
1"
Abrasive Material
Silicon Carbide
Grade
GC60
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 28103
- Zoro #
- G3871476
- UPC #
- -
- Country of Origin
- United States
- Item
- Bench Grinding Wheel
- Abrasive Material
- Silicon Carbide
- Grade
- GC60
- Color
- Green
- Max. RPM
- 4456
- Abrasive Grit
- 60
- Application
- Use on Carbide Tipped Tools, Cast Iron
Dimensions
- Abrasive Wheel Diameter
- 6"
- Thickness
- 1"
- Arbor Hole Size
- 1"
Description
Item Bench Grinding Wheel
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.