Electric Chain Hoist, 1000 lb cap.

  • Mfr # SEQM005SD-15

  • Zoro # G009833774


product price:  $6,624.99
/ea
Additional $110.00 delivery surcharge applies per item.
See details

Key Features

Color
Yellow
Phase
1
Standards
ASME, FEM, ISO
Voltage
115/230V AC
Number of Speeds
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SEQM005SD-15
Zoro #
G009833774
UPC #
-
Country of Origin
Japan

Dimensions

Chain Length
16 ft
Minimum Retracted Length
17 5/16 in
For Min. Beam Flange Width
2 9/32 in
Body Width
15 19/32 in
For Max. Beam Flange Width
6 1/32 in
Mfr. Warranty Length
1 yr
Controller Cord Length
8 3/16 ft
Maximum Lifting Length
15 ft
Lifting Hook Opening Width
1 3/32 in
For Minimum Beam Height
5 1/2 in
Body Length
15 19/32 in
Minimum Radius Curve
31 1/2 in
Body Depth
21 13/16 in

Details

Color
Yellow
Phase
1
Standards
ASME, FEM, ISO
Voltage
115/230V AC
Item
Electric Chain Hoist
Number of Speeds
2
Thermal Protection
Included
Trolley Speed
80/13 fpm
Trolley IP Rating
IP55
Controls
Push Button Pendant
Brake Type
Pull Rotor
Includes Clutch
Clutch Included
Minimum Lift Speed
4.2 fpm
For Outdoor Use
Yes
Resistance Properties
Corrosion Resistant
Current at Max. Voltage
9 A
Body Material
Aluminum
Chain Grade
Grade 80
Hoist IP Rating
IP55
Number of Load Chains
1
Lifting Hook Type
Swivel Hook with Safety Latch
Motor Horsepower
1 hp
Clutch Type
Friction Clutch
Chain Material
Nickel Plated
Duty Classification
H4
Mount Type
Motorized Trolley
Chain Finish
Nickel Plated
Trolley Wheel Material
Steel
Lifting Hook Material
Carbon Steel
Number of Reeves
1
Programmable
Programmable by VFD
Features
Completely Sealed Body, External Motor Fan, Extreme Duty Motor, Load Sheave, Precision Machined Helical Gears, Unique Chain Guide, Upper/Lower Limit Switch
Includes Brake
Brake Included
Maximum Lifting Capacity
1,000 lb
Current at Min. Voltage
14.9 A
Maximum Lift Speed
25 fpm
Overload Protection Included
Yes
Pendant IP Rating
IP65
Included Components
Chain Container, Pendant, Rubber Bumpers
Headroom
17 5/16 in
Operating Voltage
115/230V AC

Description

Electric Hoists

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.