Shut Off Valve, 1,165 scfm, 2.08 lb

  • Mfr # 8653A3M05FA0000

  • Zoro # G009843391


product price: $126.99
/ea
Free Shipping & Returns

Key Features

Seal Material
NBR/FKM
Body Material
Aluminum
Overall Width
3 9/16 in
Air Outlet Size
3/4 in
Modular Connection
Modular Connection
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8653A3M05FA0000
Zoro #
G009843391
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
3 9/16 in
Air Outlet Size
3/4 in
Overall Height
6 9/16 in
Air Inlet Size
3/4 in
Overall Depth
3 11/16 in

Details

Seal Material
NBR/FKM
Body Material
Aluminum
Item
Shut Off Valve
Modular Connection
Modular Connection
Air Outlet Gender
Female
Maximum Operating Temperature
122 Degrees F
Air Outlet Type
NPT
Maximum Operating Pressure
290 psig
Weight
2.08 lb
Series
653
Air Inlet Type
NPT
Maximum Flow Rate
1,165 scfm
Air Inlet Gender
Female
Standards
ISO 228/1-G
Minimum Flow Rate
10.6 scfm

Description

Shut Off Valve, Air Inlet Size 3/4 in, Air Inlet Type NPT, Air Outlet Size 3/4 in, Air Outlet Type NPT, Maximum Operating Pressure 290 psig, Maximum Operating Temperature 122 Degrees F, Series 653, Air Inlet Gender Female, Air Outlet Gender Female, Body Material Aluminum, Maximum Flow Rate 1,165 scfm, Minimum Flow Rate 10.6 scfm, Modular Connection Modular Connection, Overall Depth 3 11/16 in, Overall Height 6 9/16 in, Overall Width 3 9/16 in, Seal Material NBR/FKM, Standards ISO 228/1-G

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.