Steam Pressure Regulator, 1in, 10-30psi

  • Mfr # 152A 10-30

  • Zoro # G0098631


product price:  $1,800.99
/ea
Free Shipping & Returns

Key Features

Series
152A
Body Material
Iron
Inlet Size
1"
Length
7 1/2 in
Height
9 11/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
152A 10-30
Zoro #
G0098631
UPC #
098268095951
Country of Origin
United States

Dimensions

Inlet Size
1"
Length
7 1/2 in
Height
9 11/16 in
Pipe Size
1/2 in
Overall Width
7 1/2 in
Overall Height
9 11/16 in
Inlet Connection Size
1 in
Outlet Connection Size
1 in

Details

Item
Process Steam Pressure Regulator
Series
152A
Body Material
Iron
Connection Type
FNPT
Material
Iron
Valve Type
Medium Capacity
Application
Commercial Use, Industrial Use
Max. Temp.
300 Degrees F
Strainer
No
Pressure Adjustment Range
10 to 30 psi
Max. Pressure
200 psi
Fluid Temperature - Maximum
300 Degrees F
For Media
Steam
Outlet Connection Gender
Female
Pilot Adjustment - Maximum
30 psi
Includes Strainer
Strainer Included
Operating Pressure - Maximum
200 psi
Disc Material
Stainless Steel
Inlet Connection Type
NPT
Pilot Adjustment - Minimum
10 psi
Seat Material
Stainless Steel
Inlet Connection Gender
Female
Port Design
Full Port
Outlet Connection Type
NPT

Description

Process Steam Pressure Regulator, Valve Type Medium Capacity, Strainer No, Material Iron, Pipe Size 1 in., Pressure Adjustment Range 10 to 30 psi, Connection Type FNPT, Height 9-11/16 in., Length 7-1/2 in., Max. Temp. 300 Degrees F, Max. Pressure 200 psi

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.