Steam Pressure Regulator, 1/2in, 30-140psi

  • Mfr # 152A 30-140

  • Zoro # G0098686


product price:  $1,030.99
/ea
Free Shipping & Returns

Key Features

Series
152A
Body Material
Iron
Inlet Size
1/2"
Length
6 in
Height
8 15/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
152A 30-140
Zoro #
G0098686
UPC #
098268095760
Country of Origin
United States

Dimensions

Inlet Size
1/2"
Length
6 in
Height
8 15/16 in
Pipe Size
3/4 in
Outlet Connection Size
1/2 in
Overall Width
6 in
Inlet Connection Size
1/2 in
Overall Height
8 15/16 in

Details

Item
Process Steam Pressure Regulator
Series
152A
Body Material
Iron
Max. Temp.
300 Degrees F
Pressure Adjustment Range
30 to 140 psi
Max. Pressure
200 psi
Connection Type
FNPT
Strainer
No
Valve Type
Medium Capacity
Application
Commercial Use, Industrial Use
Material
Iron
Inlet Connection Gender
Female
Pilot Adjustment - Maximum
140 psi
Inlet Connection Type
NPT
Includes Strainer
Strainer Included
Operating Pressure - Maximum
200 psi
Outlet Connection Type
NPT
Pilot Adjustment - Minimum
30 psi
For Media
Steam
Seat Material
Stainless Steel
Outlet Connection Gender
Female
Port Design
Full Port
Disc Material
Stainless Steel
Fluid Temperature - Maximum
300 Degrees F

Description

Process Steam Pressure Regulator, Valve Type Medium Capacity, Strainer No, Material Iron, Pipe Size 1/2 in., Pressure Adjustment Range 30 to 140 psi, Connection Type FNPT, Height 8-15/16 in., Length 6 in., Max. Temp. 300 Degrees F, Max. Pressure 200 psi

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.