Welding Jacket, Cotton, 9 oz, 30 in Length, Snaps Closure, 2 Pockets, Black, 3XL

  • Mfr # 1160-3X

  • Zoro # G0099407


product price:  $40.55
/ea

Key Features

Material
Cotton
Closure Type
Snaps
Heat Protection Type
Flames, Metal Spatter, Sparks
ANSI Class
Not Rated
Standards
ASTM D6413-10
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
1160-3X
Zoro #
G0099407
UPC #
690830116059
Country of Origin
Philippines

Dimensions

Size
3XL
Length
30 in
Fits Chest Size
54 in to 56 in
Minimum Chest Size
54 in
Maximum Chest Size
56 in

Details

Item
Welding Jacket
Material
Cotton
Closure Type
Snaps
Heat Protection Type
Flames, Metal Spatter, Sparks
ANSI Class
Not Rated
Standards
ASTM D6413-10
Features
Adjustable Snap Wrist, and Large Inside Pocket, Black Anodized Non-Reflective Snaps, Leather Reinforced, Relaxed Fit Design Offers Comfort for All-Day Wearability, Soapstone Pocket on Each Sleeve, Stand-Up/Roll-Down Mandarin Collar Snaps Securely in Place
Color
Black
Fabric Weight
9 oz
Number of Outside Pockets
1
Number of Inside Pockets
1
Total Number of Pockets
2
Pockets
3
Gender
Men's
Insulated
No
Color Family
Black
High-Visibility
No
Collar Style
Mandarin
Welding Jacket Style
Fabric
Garment Type
Jacket
Fall Protection Compatible
No
Includes Soapstone Pocket
Yes
Passes ASTM F6413 Flame Test
D6413-10
Includes Mesh Back
No

Description

ANSI Class Not Rated, Closure Type Snaps, Collar Style Mandarin, Color Black, Fabric Weight 9 oz, Fall Protection Compatible No, Features Adjustable Snap Wrist, and Large Inside Pocket, Black Anodized Non-Reflective Snaps, Leather Reinforced, Relaxed Fit Design Offers Comfort for All-Day Wearability, Soapstone Pocket on Each Sleeve, Stand-Up/Roll-Down Mandarin Collar Snaps Securely in Place, Gender Men's, Heat Protection Type Flames, Metal Spatter, Sparks, High-Visibility No

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.