Pulse Panel Meter, LCD Display

  • Mfr # PPM-221

  • Zoro # G009991016


product price:  $1,049.99
/ea
Free Shipping & Returns

Key Features

Type
Controlling; Indication; Monitoring; Process Control; Totalization
Accuracy
+/-0.03%
Display Span
999,999
Display
LCD
Display Digits
Dual Line 6 Digit
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PPM-221
Zoro #
G009991016
UPC #
-
Country of Origin
United States

Dimensions

Manufacturers Warranty Length
3 yr
Overall Width
4.41 in
Overall Height
2.41 in
Overall Depth
5.43 in
Digit Height - Minimum
0.46 in
Digit Height - Maximum
0.6 in
Cutout DIN Size
1/8

Details

Item
Pulse Panel Meter
Type
Controlling; Indication; Monitoring; Process Control; Totalization
Accuracy
+/-0.03%
Display Span
999,999
Display
LCD
Display Digits
Dual Line 6 Digit
Interface
USB
Connector Type
Screw Terminal
Mounting
Panel
Standards
CE, CUL, RoHS, UL
Fits
1/8 DIN
Series
PPM
Style
PPM
Includes
NEMA 4X Front Panel, USB Based Programming Software is Resident on the Meter
NEMA Rating
4X
Terminal Connection Type
Screw Clamp
Digital Display Screen Type
LED
NEMA Enclosure Rating
4X
DC Voltage Input - Maximum
24 V DC
Parameters Measured
AC Current, DC Current, DC Voltage
Current Display - Minimum
4 mA
Relay Contact Form
SPDT, SPST
DC Voltage Input - Minimum
12 V DC
Display Span - Maximum
999,999
Number of Display Digits
6
Digital Display Screen Color
Red
Current Display - Maximum
20 mA
Product Type
Pulse Panel Meter

Description

Pulse Panel Meter, Controlling; Indication; Monitoring; Process Control; Totalization, Accuracy +/-0.03 Percent, Display Span 999,999, Display Digits Dual Line 6 Digit, LCD Display, Fits 1/8 DIN, Connector Type Screw Terminal, USB Interface, 4X NEMA Rating, Mounting Panel, Style PPM, Includes NEMA 4X Front Panel, USB Based Programming Software is Resident on the Meter, Manufacturers Warranty Length 3 yr

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.