Cordless Circ Saw, 6-1/2 in, BONUS BATTERY

  • Mfr # DCS391B/DCB240

  • Zoro # G010044008


product price:  $322.99
/ea
Free Shipping & Returns

Key Features

Voltage
20 V DC
Blade Dia.
6 1/2 in
Includes
Circular Saw, DCB240
Blade Side
Left
Power Source
Cordless
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
DCS391B/DCB240
Zoro #
G010044008
UPC #
-
Country of Origin
Multiple

Dimensions

Blade Dia.
6 1/2 in
Max. Cutting Depth @ 0 Deg.
2 1/4 in
Max. Cutting Depth @ 45 Deg.
1 5/8 in
Arbor Size
5/8 in
Overall Length
12 1/2 in
Tool Length
12 1/2 in
Adjustable Cutting Depth
Adjustable Cutting Depth
Cutting Depth at 45 Degrees - Maximum
1 5/8 in
Blade Diameter
6 1/2 in
Cutting Depth at 0 Degrees - Maximum
2 1/4 in

Details

Item
Circular Saw Kit
Voltage
20 V DC
Includes
Circular Saw, DCB240
Blade Side
Left
Power Source
Cordless
Bevel Angle Range
0 Degrees to 50 Degrees Left
Tool Weight
7 lb
Battery Capacity
4 Ah
Drive Type
Direct Drive
Speed Control
Variable
Chip Catcher
No
Cordless Tool Battery Type
Li-Ion
Brushless Motor
Yes
Shoe Material
Magnesium
Cordless Tool Kit Contents
(1) Bare Tool, (1) Battery
Battery Model No.
DCB240
Max. Blade Speed
5,150 RPM
Arbor Shape
Round
Case Included
No
Battery Series
20V MAX*
Charger Included
No
Wireless Tool Tracking
No
Number of Batteries Included
1
Variable Speed
Yes
Includes Battery
Battery Included
Blade Speed - Maximum
5,150 RPM
Includes Case
Case Not Included
Battery Manufacturing Model Number
DCB240
Includes Chip Catcher
Chip Catcher Not Included
Bevel Angle - Minimum
0 Degrees
Battery Chemistry
Li-Ion
Bevel Angle - Maximum
50 Degrees
Motor Type
Brushless
For Workpiece Material
General Purpose

Description

Circular Saw Kit, Power Source Cordless, Primary Saw Application General Purpose, Blade Dia. 6 1/2 in, Max. Blade Speed 5,150 RPM, Arbor Size 5/8 in, Arbor Shape Round, Blade Side Left, Drive Type Direct Drive, Shoe Material Magnesium, Chip Catcher No, Adjustable Cutting Depth Adjustable Cutting Depth, Bevel Angle Range 0 Degrees to 50 Degrees Left, Max. Cutting Depth @ 0 Deg. 2 1/4 in, Max. Cutting Depth @ 45 Deg. 1 5/8 in, Variable Speed Yes, Tool Length 12 1/2 in, Tool Weight 7 lb

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.