
Locking Connector, L6-30R, 30 A, 250V AC, Single Phase, Screw Terminals, Black
Mfr # ASL630R-BK
Zoro # G010113148
product price:Â $26.15
/ea
Sold in multiples of 2 for $52.30
Key Features
NEMA Receptacle Configuration
L6-30R
Current Rating
30 A
Voltage Rating
250V AC
Phase
Single
Number of Wires
3
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
ASL630R-BK
Zoro #
G010113148
UPC #
819145024761
Country of Origin
Taiwan, Province of China
Dimensions
For Maximum Cable Diameter
1.125 in
Details
Item
Locking Connector
NEMA Receptacle Configuration
L6-30R
Current Rating
30 A
Voltage Rating
250V AC
Phase
Single
Number of Wires
3
Wire Connection Type
Screw Terminals
Wiring Style
Standard
Connection Orientation
Straight
Shrouded
Yes
Grounding
Grounded
Housing Color
Black
Cap Type
No Cap
Standards
cULus
Resistance Properties
Chemical Resistant, Impact Resistant, Weather Resistant
Weight
0.5 lb
Flange Material
Nylon
Wattage
7500W
Number of Female Connectors
1
Application
Female Connector Assembly
Description
This AC WORKS brand NEMA L6-30R wiring device is made of a very durable construction able to withstand impacts, chemicals, and weather. It has a weather-tight seal and strain relief structure with SJT, SJO, SOO, STW 12/3, 10/3, or 8/3 cable. This product features a locking connector, preventing items from becoming unplugged when in use.
Documents & Resources
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.