Brady
Pipe Mrkr, Hot Water Return, 2-1/2 to3-7/8, 4081-C
Mfr # 4081-C
Zoro # G0104587
$11.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Marker Subject Matter Water
- Legend Hot Water Return
- Height 2 in
- Background Color Yellow
- Legend Color Black
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Arc Flash Protection Label, PK100, 52023 52023
- BRADY Pipe Marker, Black, Heating Supply, PK5, 7127-1-PK 7127-1-PK
- BRADY Pipe Marker, Water, Green, 3/4 to 1-3/8 In 4155-A
- BRADY Pipe Marker, Condenser Water Return, 2 In. 73882
- BRADY Pipe Marker, 2-1/4inHx2-3/4inW, Polyester 106146
- BRADY Pipe Marker, Arrow - Single, R, 1to2-1/2 In 93252
- BRADY Pipe Marker, Pumped Condensate, 4357-B 4357-B
- BRADY Pipe Marker, Process Water, Gn, 8 In orGrtr, 7224-1HV 7224-1HV
- BRADY Pipe Markr, Arrow - Single, Bl, 6 In orGrtr 93392
- BRADY Pipe Marker, Fire Protection Water, 2 In.H 73891
- BRADY Pipe Marker, Propane Gas, 1 In.H 20457
- Brady Pipe Markers, Arrow, and Banding Tape