Shop All Harnesses
3M Protecta
Full Body Harness, M/L, Polyester
Mfr # 1161554
Zoro # G5509058
Free Shipping & Returns
$78.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tensile Strength 3600 lb.
- Subpelvic Strap Yes
- Weight Capacity 420 lb
- Harness D-Ring Material Steel
- Adjustable Yes
Product Information
- Brand 3M Protecta
- MFR # 1161554
- Zoro # G5509058
- UPC # 840779161355
- Country of Origin United States
- Category Harnesses
Dimensions
Color and Size | Black - M/L |
Details
Description
Full Body Harness, Harness Style Vest, Specialty Working Conditions Not Applicable, Chest Strap Buckles Mating, Harness Color Black, Harness D-Ring Material Steel, Harness Sizing M/L, Includes Padding No, Leg Strap Buckles Mating, Padding Location No Padding, Torso Adjustment Mating, Weight Capacity 420 lb, Harness Application Climbing, D-Ring Locations Back, Chest, RFID Equipped Yes
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCR SAFETY 10" Chemical Resistant Gloves, PVC, L, 12PK (6520S)
- CONDOR Safety Vest, Orange/Red, XL, Zipper (491R98)
- OBERON LNS4™ Series Arc Flash Hood, Coat, & Bib Suit Set (LNS4B-2XL)
- MCR SAFETY Cut Resistant Coated Gloves, A3 Cut Level, Foam Nitrile, S, 1 PR (90750S)
- 3M PROTECTA Full Body Harness, M/L, Polyester (1161301)
- 3M PROTECTA Harness, 2XL, Polyester (1161303)
- 3M PROTECTA Full Body Harness, M/L, Polyester (1161542M)
- 3M PROTECTA Full Body Harness, M/L, Polyester (1161309)
- 3M PROTECTA Standard Construction Style Positioning Harness Size X-Large (1161310)
- 3M PROTECTA FIRST; Vest-Style Harness, Blue (AB17550)
- MSA SAFETY Full Body Harness, XL, Nylon (10194865)
- 3M Protecta Harnesses