
Tarp, 8 ft x 10 ft, 5 Mil, Blue, UV Resistant, Mildew Resistant
Mfr # 14963-25-810
Zoro # G010840808
product price:Â $27.39
/pk 4, $6.85/eaKey Features
Color
Blue
Thickness
5 Mil
Tarp Finished Length
8 ft
Tarp Finished Width
10 ft
Water Resistant/Waterproof
Water Resistant
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
14963-25-810
Zoro #
G010840808
UPC #
764083986438
Country of Origin
United States
Dimensions
Finished Size
8 ft x 10 ft
Thickness
5 Mil
Tarp Finished Length
8 ft
Tarp Finished Width
10 ft
Overall Dimensions
8' x 10'
Details
Color
Blue
Item
Tarp
Water Resistant/Waterproof
Water Resistant
Tarp Resistant Features
UV Resistant, Mildew Resistant
Material
Polyethylene
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.