Manual TwoWay Ball Valve, 9.5in Overall L

  • Mfr # 73A10427A

  • Zoro # G010916008


product price:  $56.99
/ea

Key Features

Ball Material
Carbon Steel
Body Style
Straight
Ball Port Style
Standard Port
Valve Ways
2-Way
Valve Structure
Two-Piece
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
73A10427A
Zoro #
G010916008
UPC #
670750187216
Country of Origin
United States

Dimensions

Pipe Size
3/4 in
Overall Length
9.5 in
Connection Size - Side 2
3/4 in
Connection Size - Side 1
3/4 in
Handle Height
2.05 in
Ball Opening Size
0.68 in

Details

Ball Material
Carbon Steel
Body Style
Straight
Ball Port Style
Standard Port
Valve Ways
2-Way
Valve Structure
Two-Piece
For Media
Compressed Air, Steam
Connection Type
NPT x NPT
Item
Manual Two-Way Ball Valve
Max. Pressure
2,000 PSI
Stem Material
Carbon Steel
Stem Type
Blowout Resistant
Seat Material
RPTFE
Handle Material
Stainless Steel
Seal Material
RPTFE
Handle Type
Lever
Standards
ASTM A105-CS
Body Material
Steel
Maximum Pressure - Steam
152 PSIg
Coefficient of Volume (Cv)
30
Connection Gender - Side 2
Female
Operating Temperature - Minimum
-20.002 Degrees F
3-A Standard Compliance
Not Rated
Operating Temperature - Maximum
550 Degrees F
Vented Ball Valve
Vented
Connection Gender - Side 1
Female
Color - Valve Handle
Yellow
Vacuum Service Rating
29 in Hg
Handle - Locking
Locking
Color - Valve Body
Black
Pipe Schedule Compatibility
Schedule 40
Valve Series
73A

Description

Manual Two-Way Ball Valve, Body Material Steel, For Media Compressed Air, Steam, Valve Construction Two-Piece, Nominal Valve Size 3/4 in, Valve Body Style Straight, 3-A Standard Compliance Not Rated, Average Surface Roughness (Ra) Not Applicable, Maximum Pressure - Operating 2,000 psi, Maximum Pressure - Steam 152 psig, Maximum Pressure - Combustible Gas Not Applicable, Vacuum Service Rating 29 in Hg, Ball Material Carbon Steel, Ball Port Style Standard Port, Handle - Locking Locking

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.