Arrow Tape, Vinyl, 1 in W x 90 ft. L, Adhesive Mounting, White/Green

  • Mfr # 91425

  • Zoro # G0109261


product price:  $32.15
/ea

Key Features

Thickness
0.004 in
Standards
ANSI A13.1-2007
Background Color
Green
Roll Length
90 ft
Reflective
No
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
91425
Zoro #
G0109261
UPC #
754473914257
Country of Origin
Mexico

Dimensions

Width
1 in
Thickness
0.004 in
Roll Length
90 ft
Length
1,080 in
Roll Width
1 in

Details

Item
Arrow Tape
Standards
ANSI A13.1-2007
Background Color
Green
Reflective
No
With or Without Arrows
With Arrows
Material
vinyl
Legend Color
White
Markers per Card
1,440
Indoor/Outdoor Usage
Indoor/Outdoor
Pipe Marking Tape Style
Arrow Tape
Operating Temp. Range
-40 Degrees to 180 Degrees F
Color
White/Green
Arrow Color
White
Arrows Per Roll
1440
Reusable
No
Pattern
Arrow
Average Outdoor Durability
5 to 8 yr
Adhesive Style
Permanent
Pipe Marker Mounting Style
Adhesive Pipe Marker
Pipe Marker Legend
(Arrow)
Self-Adhesive Pipe Marker Format
Roll Form, Continuous
Pipe Marker Material
Vinyl
Finish
Glossy
Minimum Service Temperature
-40 Degrees F
Minimum Application Temperature
0 Degrees F
Maximum Service Temperature
180 Degrees F
Legend Text Color
White
Adhesive Material
Acrylic
Glow In The Dark
No

Description

Provide 360° visibility to your indoor and outdoor pipe markers with this durable Indoor/Outdoor Pressure Sensitive Vinyl (B-946) directional flow arrow tape.


•B-946 Vinyl Arrow Tape is supplied in liner-mounted rolled form - use two bands per pipe marker
•High gloss, durable, flexible vinyl with a permanent cold temperature pressure sensitive acrylic adhesive
•Good chemical, oil and water resistance
•Average outdoor durability 8-10 years

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.